Shop All Outdoor Folding Chairs & Folding Tables
Leisuremod
Victorian Foldable End Side Table Tray, Clear
Mfr # VT24CL
Zoro # G911372842
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 25 in
- Material Acrylic/Chrome
- Length 24 in
- Depth 17 in
- Size 24 in H x 25 in W x 17 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leisuremod
- MFR # VT24CL
- Zoro # G911372842
- UPC # 704817533569
- Country of Origin China
- Category Outdoor Folding Chairs & Folding Tables
Dimensions
Width | 25 in |
Length | 24 in |
Depth | 17 in |
Size | 24 in H x 25 in W x 17 in D |
Details
Material | Acrylic/Chrome |
Color | Clear |
Shape | Rectangular |
Description
The versatile and sleek folding table is sturdy and durable for everyday use. The table folds away easily to save space and is lightweight for you to move and use whenever required. The table compliments any room or patio with its acrylic chrome finish and naturally simplistic design.
- •Square tabletop
- •Top thickness is 3.15 In. Acrylic Table Top
- •Chrome base X/Cross legs
- •Table easily folds for easy and convenient storage
- •Ideal for drinks, nibbles, candles, and other items. Perfect used in the garden, bedroom, or living room, and on the side of camping chair, sofa, bed, or on the corner of the room
- •Water Resistant
- •Stackable No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATE SERIES Ss Rod & Cup Holder 15 Degree Open W/ (C1015ND)
- SCOTTY Powerlock Rod Holder Black w/244 Flush Deck Mount (231-BK)
- LOCKEY USA Panic Shield Latch Protector for Exit Devices, Black (LPB)
- LOGO BRANDS Minnesota Twins Elite Chair (517-12E)
- VIRCO Core-a-Gator® Series Lightweight, Institutional Strength Folding Table 30" X 96" Rectangle-Greystone (613096)
- FLASH FURNITURE 2.83-Foot Square Bi-Fold Gray Plastic Table (DAD-LF-86-GY-GG)
- ADAMS Quik-Fold Folding Patio Table (8500-19-4748)
- FLASH FURNITURE Black Folding Directors Chair-Cupholder Side Table (JJ-CC305-BK-GG)
- ICEBERG Bifold Resin Folding Table, Rectangular, 70.9 in.x29.1 in.x30 in., White Granite Top, Gray Base/Legs, 2PK (61263)
- SNOW JOE Bliss Hammocks Backpack Aluminum Beach Chair W Side Pocket Detachable Cooler Bag (BBC-350-PT)
- CAMP & GO Soft Arm Rocking Quad Chair (GRQR370-456-1)
- Leisuremod Outdoor Folding Chairs & Folding Tables