Surrey TV Stand with MDF Shelves and Bookcase, Ebony
Mfr # STS60BL
Zoro # G611373361
Key Features
- Material MDF
- Width 60.2 in
- Length 16.5 in
- Size 16.5 in H x 60.2 in W x 9.3 in D
- Depth 9.3 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # STS60BL
- Zoro # G611373361
- UPC # 723098211478
- Country of Origin China
- Category TV Stands & Entertainment Centers
Dimensions
Width | 60.2 in |
Length | 16.5 in |
Size | 16.5 in H x 60.2 in W x 9.3 in D |
Depth | 9.3 in |
Details
Material | MDF |
Color | Ebony |
Description
Transform your living space into a stylish and organized hub for entertainment with our versatile TV stand. This furniture piece offers the perfect blend of functionality, design, and storage to elevate your TV viewing experience. From open shelving to enclosed storage, this set has it all, and it's designed to seamlessly integrate into your living room, ensuring your entertainment essentials are within arm's reach. The TV stand features open shelving that provides ample space for showcasing your favorite books, decor, and media components. Whether you want to display your collection of novels, family photos, or your impressive Blu-ray and gaming console collection. Personalize your entertainment area by selecting from a range of finishes that match your home decor.
- •The TV stand features a contemporary design that is both stylish and functional. The clean lines and simple design of the stand will complement any decor, while the durable construction and storage space make it a practical choice for everyday use.
- •The TV stand features a built-in bookcase that provides ample storage for your books, magazines, and other decorative items.
- •The TV stand features a sturdy MDF cabinet/shelf that provides storage for your media devices, gaming consoles, and other accessories. MDF is a strong and durable material that can withstand everyday wear and tear.
- •The TV stand features ball bearing glides for smooth and easy opening and closing of the drawers. It is a high-quality type of drawer glide that uses ball bearings to reduce friction and make the drawers easier to open and close.
- •The TV stand's open shelving is perfect for displaying your favorite books, movies, and decor items. The cabinet/enclosed storage is perfect for storing items that you want to keep out of sight, such as cords and cables.
- •The TV stand is easy to maintain. Simply wipe it down with a dry cloth to keep it looking its best. No need for harsh chemicals or abrasive cleaners.
- •The TV stand requires assembly. It comes with all the necessary hardware and instructions, and the assembly process is simple and straightforward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORE FURNITURE Ore Furniture 7710 24 in. Traditional Dark Cherry Side End Table (7710)
- HON 15 in W 3 Drawer File Cabinets, Light Gray, Letter (H33723R.L.Q)
- VINTIQUEWISE Silver Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.SI)
- COSCO Cosco 14-619-BLK2 34 in. Square Black Folding Table (117387)
- MANHATTAN COMFORT Liberty 42.28 Floating Entertainment Center, White (227BMC6)
- KD CUNA White Entertainment TV Stand with LED Lights and Glass Shelves with UV Frame (KD3721618)
- MANHATTAN COMFORT Pomander 85.27 Free Standing Entertainment Center in Grey Gloss (402351)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Shelves, Living Room, Bedroom, Metal, Glossy Black (I 2000)
- HUDSON & CANAL 80 in. Elmwood Rectangular TV Stand Black Grain & Golden Brown (TV1398)
- CONVENIENCE CONCEPTS 60 In. Newport Ventura Tv Stand, Weathered Gray (HI206838)
- J&M FURNITURE J & M Furniture 17872 TV Stand 015 in Walnut & White High Gloss (17872)
- Leisuremod TV Stands & Entertainment Centers