Sierra Outdoor Patio Tilt Market Umbrella with Solar LED Lights, Cream
Mfr # SUBL-9CR
Zoro # G811373390
Key Features
- Overall Size 94.49 in H x 106 in W x 106 in D
- Depth 106 in
- Length 94.49 in
- Width 106 in
- Material Polyester/Aluminum
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # SUBL-9CR
- Zoro # G811373390
- UPC # 674252357399
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Overall Size | 94.49 in H x 106 in W x 106 in D |
Depth | 106 in |
Length | 94.49 in |
Width | 106 in |
Details
Color | Cream |
Material | Polyester/Aluminum |
Description
Enjoy being outdoors without the sun blasting down on you as you sit underneath this Sierra Market Umbrella. The Umbrella has 24 LEDs on the umbrella ribs to light up your patio. This umbrella is perfect for covering outdoor dining tables, hammocks, deep seating patio furniture sets, and more. Each umbrella has a durable steel pole and 8 steel ribs. The solar panel will keep the lights on without having to connect to power. The ribs made of powder-coated steel are rust-resistant and strong enough to handle regular wind and rain It's perfect for gardens, balconies, decks, swimming pools, or cafes. Please note, that a heavy base is necessary to place on the cross base to keep this umbrella securely in place not included, must be purchased separately
- •Use day or night, with solar-powered lights, no electricity or power cord is needed, with 24 LED lights last for 7 hours. With ON and OFF switch for solar lights with the solar panel on top powered by the rechargeable battery
- •Comes with Ties that hold the umbrella closed while not in use
- •This market umbrella is designed with a crank open system for easy and quick use. Push-button tilt for more angles of shading, keep the sun at your back.
- •anti-rust powder-coated steel frame with 8 Steel ribs for durability, 1.5 in diameter strong pole to match your patio table.
- •Made with high-quality water- and fade- resistant fabric to last for years of enjoyment
- •simple Assembly required
- •Please note, that a heavy base is necessary to keep this umbrella securely in place (not included, must be purchased separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET Square Boom Clamp, 1", PK2 (PK-QJ111SQ-1)
- TECUMSEH Bushing (37370)
- JT EATON STICKEM Glue Trap, 1012 in W, 1212 in H (100N-6)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 30" (SG-4507F)
- PURE GARDEN Beach Umbrella with 360 Degree Tilt, 7 Ft, Blue (50-LG1094)
- LIVING ACCENTS 9 ft. Tiltable Brown Market Umbrella (UM90G31OBD-05)
- FIBERBUILT HOME FiberBuilt Home 9HCRCB-Black 9 ft. Oct 6 Rib Crank Champagne Bronze with Black Spun Poly Canopy Patio Umbrella (9HCRCB-Black)
- GLOBAL INDUSTRIAL Cantilever Umbrella w/ Crank, Tilt & Cross Brace, Olefin Fabric, 10'W, Blue (436972BL)
- NATURE SPRING Nature Spring 9 Foot Patio Umbrella - Dark Orange (237983CPG)
- VILLACERA 10-Foot Offset Outdoor Patio Umbrella, Blue (83-OUT5411)
- NATURE SPRING Nature Spring 9 Foot Half-Canopy Patio Umbrella, Sand (243289QSR)
- Leisuremod Patio Furniture