Rochester Rectangular TV Stand with Enclosed Storage and Powder Coated Iron Legs, White
Mfr # RTS60W
Zoro # G811371501
Key Features
- Material MDF/Iron/Aluminum
- Width 60 in
- Length 24.9 in
- Size 24.9 in H x 60 in W x 15.6 in D
- Shape Rectangular
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # RTS60W
- Zoro # G811371501
- UPC # 723098211416
- Country of Origin China
- Category TV Stands & Entertainment Centers
Dimensions
Width | 60 in |
Length | 24.9 in |
Size | 24.9 in H x 60 in W x 15.6 in D |
Depth | 15.6 in |
Details
Material | MDF/Iron/Aluminum |
Color | White |
Shape | Rectangular |
Description
The Rochester Mid-Century Modern TV Stand is an embodiment of sophistication and practicality, designed to elevate your living room or bedroom with its exquisite features. This TV stand boasts well-crafted shelving that not only adds a touch of style to your space but also provides convenient storage for media components, books, or decorative items. Supported by a sturdy iron base, this TV stand ensures durability and stability. The powder-coated finish adds a modern touch while providing resistance against scratches and wear, maintaining its sleek appearance over time. The careful attention to detail is evident in the aluminum knobs that adorn the cabinet and drawers. These knobs not only contribute to the stand's aesthetic appeal but also offer a comfortable grip for easy access to stored items.
- •The Modern TV Stand is a fusion of style and functionality. Its shelving and enclosed storage design offer a perfect balance between displaying your favorite decor items and keeping your entertainment essentials organized.
- •Furnished with two drawers and a spacious cabinet, it provides versatile storage options. The cabinet is ideal for storing larger items, while the drawers are well-suited for keeping smaller accessories neatly organized.
- •Constructed from MDF, this material is valued for its smooth surface and robustness, offering the perfect foundation for your television and decorations.
- •The cabinet surfaces of this TV stand are matte finished. This finish not only enhances the visual appeal but also adds a layer of protection to the wood, making it resistant to stains and easy to clean.
- •Clear and detailed instructions are included to guide you through the assembly process. All the required hardware is provided, making sure your assembly experience is simple and fulfilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7460)
- HOLIDAY BRIGHT LIGHTS Celebrations Home 10 in. D X 9 ft. L LED Prelit Warm White Garland (MCPGAR9BOWWA)
- CORRELL Round Adjustable Height Activity Kids School Table, 42" X 42" X 19" to 29", Gray Granite (A42-RND-15)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Gold (HMHD-23M009YBN-GLD-GG)
- HUDSON & CANAL 65 in. Chabot Rectangular TV Stand with Log Fireplace Black Grain (TV1430)
- SAUDER Entertainment Credenza Mo , Accommodates up to a 70 in. TV weighing 95 lbs (429347)
- INTERNATIONAL CONCEPTS EnteRTAinment / TV Stand, 72", Unfinished (TV-8-72)
- BAXTON STUDIO Adelino Modern and Contemporary Oak Brown Finished Wood 2-Drawer TV Stand (189-12001-ZORO)
- BAXTON STUDIO Leane ModernNatural Brown Finished and Multi-Colored Wood 3-Drawer TV Stand (196-12081-ZORO)
- MANHATTAN COMFORT Astor 70.86 Floating Entertainment Center, Rustic Brown (222BMC9)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Unfinished (TV-51)
- Leisuremod TV Stands & Entertainment Centers