Outdoor Bistro Folding Table Chairs Set, Red
Mfr # SCT19R
Zoro # G411372052
Key Features
- Color Red
- Material Iron/Sling
- Width 19 in
- Length 31 in
- Depth 18 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # SCT19R
- Zoro # G411372052
- UPC # 704817539615
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 19 in |
Length | 31 in |
Depth | 18 in |
Dimension | 31 in H x 19 in W x 18 in D |
Details
Color | Red |
Material | Iron/Sling |
Description
The Sling Outdoor Patio Dining Set includes 3 pieces, two folding chairs and one folding coffee table with top tempered glass. The Sling Dining chair was built with the utmost high-quality material meant to last long especially in outdoor conditions. Constructed with all-weather materials, it is suitable for outdoor use on a balcony, porch, patio or deck. Seat and backrest are constructed of durable, yet comfortable Sling Material. The frame of the chairs and table are made out of strong durable iron. This charming set creates an elegant and graceful atmosphere for your bistro or patio, easily blending into any indoor or outdoor setting.
- •5 Piece Folding Chairs & Table Set for easy storage.
- •Ideal for indoor or outdoor use.
- •The frame of the chairs and table are strong and durable iron.
- •The table top is made of tempered glass.
- •Backrest and seat are made of durable Sling material.
- •Weather, rust, and UV-resistant.
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Wand, 36In. Curved Extension (6-7713)
- MTD Governor Gear/Shaf (951-11956)
- SEYMOUR MIDWEST 16 ga Forward Turn Step Drain Spade Shovel, 26 in L Green Durable Fiberglass Handle (49437)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-2507)
- FLASH FURNITURE Light Gray Steel Patio Arm Chair with Square Back (5-CO-2-SIL-GG)
- LANCASTER TABLE & SEATING Orange Powder Coated Aluminum Outdoor Side Chair (427CALUSDOR)
- FLASH FURNITURE Gael Commercial Grade Red Metal Indoor-Outdoor Chair (CH-61200-18-RED-GG)
- BAXTON STUDIO Marcus Grey Finished Rope and Metal Outdoor Dining Chair (171-10775)
- FLASH FURNITURE 5Pack White Steel Patio Arm Chair with Square Back (5-CO-2-WH-GG)
- LANCASTER TABLE & SEATING Matte Gray Powder Coated Aluminum Outdoor Side Chair (427CALUSDGY)
- FLASH FURNITURE Red Metal Indoor-Outdoor Chair with Arms (4-CH-31270-RED-GG)
- Leisuremod Patio Furniture