Shop All Patio Dining Chairs & Stools
Leisuremod
Modern Devon Aluminum Chair, Red
Mfr # DC23R
Zoro # G811373369
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 18 in
- Length 32 in
- Depth 17 in
- Capacity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leisuremod
- MFR # DC23R
- Zoro # G811373369
- UPC # 661646044256
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 18 in |
Length | 32 in |
Depth | 17 in |
Dimension | 32 in H x 18 in W x 17 in D |
Details
Color | Red |
Material | Aluminum |
Capacity | 1 |
Description
The attractive flower design of this chair is an asset for the home of any modern furniture lover. The eye catching stylish design will have your guests raving over your decor. This is the sort of outdoor accent chair that makes a statement. The Devon Chair is constructed of an aluminum frame three times stronger than steel with a painted finish, crafted to stand the test of time. The unique cut-out design lends a modern touch of beauty that can work in a variety of spaces. Great for transforming any area in your home or backyard into an elegant dining area.
- •Seat and legs are crafted of stronger than steel Aluminum for optimal durability
- •Plastic cap floor protectors
- •Suitable for indoor & outdoor use
- •UV-protected from direct exposure to the sun
- •Stackable & Lightweight
- •High-Quality Painted-Finish to prevent fading with glossy finish
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Steel Ball Bearing Wheel Universal Lawn Mower Push Cart Tire 185-025 (185-025)
- A.R. NORTH AMERICA Turbo Nozzle, 04,3700 psi (0204007340)
- SILKY SAWS Sheath, Gunfighter Curve 270mm (730-71)
- EIJKELKAMP One-piece All-purpose Auger, 2 3/4" (7cm) (010102071)
- FLASH FURNITURE 30" High Red Metal Indoor-Outdoor Barstool (CH-31320-30GB-RED-GG)
- MANHATTAN COMFORT Nightingdale 7-Piece Outdoor Dining Set in Red, White and Black (OD-DS001-RD)
- FLASH FURNITURE Black Metal Indoor-Outdoor Stackable Chair (4-CH-31230-BK-GG)
- FLASH FURNITURE Crystal Teal-Blue Metal Indoor-Outdoor Stackable Chair (4-ET-3534-CB-GG)
- FLASH FURNITURE 30" High Silver Metal Indoor-Outdoor Barstool (CH-31320-30GB-SIL-GG)
- FLASH FURNITURE Commercial Silver Restaurant Stack Chair with Arms (TLH-018C-GG)
- GROSFILLEX 49092004 / US092004 Pacific White Fanback Stacking Resin Armchair - Pack of 4, 4PK (38349092004PK)
- Leisuremod Outdoor Chairs