Shop All Patio Dining Chairs & Stools
Leisuremod
Modern Devon Aluminum Chair, Red, 4PK
Mfr # DC23R4
Zoro # G011373558
product price: $730.99
/pk 4, $182.75/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 18 in
- Length 32 in
- Depth 17 in
- Dimension 32 in H x 18 in W x 17 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # DC23R4
- Zoro # G011373558
- UPC # 661646044270
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 18 in |
Length | 32 in |
Depth | 17 in |
Dimension | 32 in H x 18 in W x 17 in D |
Details
Color | Red |
Material | Aluminum |
Capacity | 1 |
Description
The attractive flower design of this chair is an asset for the home of any modern furniture lover. The eye catching stylish design will have your guests raving over your decor. This is the sort of outdoor accent chair that makes a statement. The Devon Chair is constructed of an aluminum frame three times stronger than steel with a painted finish, crafted to stand the test of time. The unique cut-out design lends a modern touch of beauty that can work in a variety of spaces. Great for transforming any area in your home or backyard into an elegant dining area.
- •Seat and legs are crafted of stronger than steel Aluminum for optimal durability
- •Plastic cap floor protectors
- •Suitable for indoor & outdoor use
- •UV-protected from direct exposure to the sun
- •Stackable & Lightweight
- •High-Quality Painted-Finish to prevent fading with glossy finish
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNCIL TOOL Fire Shovel, High Carbon Steel Blade, 38 in L Gray Wood Handle (FFSHOSS38 FSS)
- FERTI-LOME Winterizer Lawn Food 10-0-14 (10895)
- CORE TARPS 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-24X50)
- JACCARD Jaccard 201403 Ready 2 Grill Cedar Planks Large - Per 1 (201403)
- JECO Jeco W00205D-C Honey Wicker 44 In. Round Dining Table (W00205D-C)
- FLASH FURNITURE Mint Green Metal Indoor-Outdoor Barstool with Back, 30" High (4-ET-3534-30-MINT-GG)
- FLASH FURNITURE 4Pack 24" High Backless White Counter Height Stool (4-CH-31320-24-WH-GG)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Seating Set, Color: Cream (AWWC0259CC)
- FLASH FURNITURE Gael Commercial Grade Silver Metal Indoor-Outdoor Chair (CH-61200-18-SIL-GG)
- FLASH FURNITURE Orange Metal Indoor-Outdoor Stackable Chair (4-CH-31230-OR-GG)
- FLASH FURNITURE 4 Pack Navy Outdoor Stack Chair w/ Flex Material (4-JJ-303C-NV-GG)
- Leisuremod Outdoor Chairs