Shop All Patio Dining Chairs & Stools
Leisuremod
Modern Devon Aluminum Chair, Purple
Mfr # DC23PU
Zoro # G611373569
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 18 in
- Depth 17 in
- Length 32 in
- Dimension 32 in H x 18 in W x 17 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # DC23PU
- Zoro # G611373569
- UPC # 765531577307
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 18 in |
Depth | 17 in |
Length | 32 in |
Dimension | 32 in H x 18 in W x 17 in D |
Details
Color | Purple |
Material | Aluminum |
Capacity | 1 |
Description
The attractive flower design of this chair is an asset for the home of any modern furniture lover. The eye catching stylish design will have your guests raving over your decor. This is the sort of outdoor accent chair that makes a statement. The Devon Chair is constructed of an aluminum frame three times stronger than steel with a painted finish, crafted to stand the test of time. The unique cut-out design lends a modern touch of beauty that can work in a variety of spaces. Great for transforming any area in your home or backyard into an elegant dining area.
- •Seat and legs are crafted of stronger than steel Aluminum for optimal durability
- •Plastic cap floor protectors
- •Suitable for indoor & outdoor use
- •UV-protected from direct exposure to the sun
- •Stackable & Lightweight
- •High-Quality Painted-Finish to prevent fading with glossy finish
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Veranda X-Large Furniture Cover, 140"x70" (55-577-011501-00)
- BLOEM TERRATRAY LIV GREEN 14"" (51414)
- ORGANIZED FISHING Organized Fishing CPR-009 Wood Ceiling Horizontal Rod Rack (CPR-009)
- DB ELECTRICAL Fuel Lift Pump For Case 201 Windrower 708294R91, 708294R94, HH708294; (1703-3003)
- MANHATTAN COMFORT 2-Piece Genoa Patio Dining Armchair in Nature Tan Weave (2-OD-DC002-NE)
- FLASH FURNITURE Lila 2 Pack Medium Brown Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-DK-BN-GG)
- FLASH FURNITURE Set of 2 Indoor/Outdoor Faux Teak Patio Chairs (2-XU-DG-HW6006-GG)
- FLASH FURNITURE Lila 4 Pack Medium Brown Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-DK-BN-GG)
- MALIBU OUTDOOR Malibu Outdoor Patio Wood Side Table - V1802 (V1802)
- FLASH FURNITURE 30" High White Metal Indoor-Outdoor Barstool (CH-31320-30GB-WH-GG)
- ALATERRE FURNITURE Asti All-Weather Wicker 3-Piece Outdoor Seating Set with Reclining Sofa and Two 15" Ottomans (AWWF012FF)
- Leisuremod Patio Dining Chairs & Stools