Shop All Patio Dining Chairs & Stools
Leisuremod
Modern Devon Aluminum Armchair, Orange, 2PK
Mfr # DCA23OR2
Zoro # G611371695
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 24.5 in
- Depth 21.5 in
- Length 31.5 in
- Dimension 31.5 in H x 24.5 in W x 21.5 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leisuremod
- MFR # DCA23OR2
- Zoro # G611371695
- UPC # 765531577468
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 24.5 in |
Depth | 21.5 in |
Length | 31.5 in |
Dimension | 31.5 in H x 24.5 in W x 21.5 in D |
Details
Color | Orange |
Material | Aluminum |
Capacity | 1 |
Description
The attractive flower design of this chair is an asset for the home of any modern furniture lover. The eye catching stylish design will have your guests raving over your decor. This is the sort of outdoor accent chair that makes a statement. The Devon Chair is constructed of an aluminum frame three times stronger than steel with a painted finish, crafted to stand the test of time. The unique cut-out design lends a modern touch of beauty that can work in a variety of spaces. Great for transforming any area in your home or backyard into an elegant dining area.
- •Seat and legs are crafted of stronger than steel Aluminum for optimal durability
- •Suitable for indoor & outdoor use
- •High-Quality Painted-Finish to prevent fading, with glossy Finish
- •Stackable & legs comes with plastic cap floor protectors
- •Armrests for added comfort
- •UV-protected from direct exposure to the sun
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 20V MAX* Lithium Garden Cultivator - Battery and Charger Not Included (LGC120B)
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L Red Polypropylene Handle (62242)
- WESTWARD Pneumatic Wheel (TT31124G)
- NATIONAL MFG/SPECTRUM BRANDS HHI Zinc Slide Bolt Latch (N165-555)
- FLASH FURNITURE 5PK Sky Blue Steel Patio Arm Chair w/ Square Back (5-CO-2-SKY-GG)
- VIFAH Malibu Outdoor Garden Stacking Armchair, 4PK (V1080)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open Oval Back Design, Blue, PK 4 (QI004226.BL.4)
- FLASH FURNITURE 2PK Black Outdoor Barstools with Flex Material (2-JJ-092H-GG)
- FLASH FURNITURE Commercial Black Restaurant Stack Stool (TLH-015H-BK-GG)
- FLASH FURNITURE 5 Pack Black Steel Patio Arm Chair with Round Back (5-CO-3-BK-GG)
- FLASH FURNITURE Green Metal Indoor-Outdoor Stackable Chair (4-CH-31230-GN-GG)
- Leisuremod Outdoor Chairs