Shop All Patio Dining Chairs & Stools
Leisuremod
Modern Devon Aluminum Armchair, Khaki Green, 4PK
Mfr # DCA23G4
Zoro # G711371540
product price: $1,229.99
/pk 4, $307.50/ea
Free Shipping & Returns
$1,229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 24.5 in
- Length 31.5 in
- Depth 21.5 in
- Capacity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # DCA23G4
- Zoro # G711371540
- UPC # 765531577413
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 24.5 in |
Length | 31.5 in |
Depth | 21.5 in |
Dimension | 31.5 in H x 24.5 in W x 21.5 in D |
Details
Color | Khaki Green |
Material | Aluminum |
Capacity | 1 |
Description
The attractive flower design of this chair is an asset for the home of any modern furniture lover. The eye catching stylish design will have your guests raving over your decor. This is the sort of outdoor accent chair that makes a statement. The Devon Chair is constructed of an aluminum frame three times stronger than steel with a painted finish, crafted to stand the test of time. The unique cut-out design lends a modern touch of beauty that can work in a variety of spaces. Great for transforming any area in your home or backyard into an elegant dining area.
- •Seat and legs are crafted of stronger than steel Aluminum for optimal durability
- •Suitable for indoor & outdoor use
- •High-Quality Painted-Finish to prevent fading, with glossy Finish
- •Stackable & legs comes with plastic cap floor protectors
- •Armrests for added comfort
- •UV-protected from direct exposure to the sun
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIMWAYS POOL SPRNG FLOAT 35X68"" (6038957)
- SUBZERO Ice Scraper, 4" Head Width (14120)
- MILWAUKEE TOOL Reciprocator Attachment (49-16-2794)
- JOBES Stakes Fruit Tree Jobes 5Pk (02012)
- FLASH FURNITURE Red All-Weather Steel Dining Chair (XU-CH-10318-ARM-RED-GG)
- FLASH FURNITURE Set of 2 Indoor/Outdoor Faux Teak Patio Chairs (2-XU-DG-HW6006-GG)
- FLASH FURNITURE Green Metal Indoor-Outdoor Stackable Chair (4-CH-31230-GN-GG)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 37"H Set of Two Dining Chairs with Cushions (AWWF06FF)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 26"H Cocktail Table (AWWC07CC)
- FLASH FURNITURE Silver All-Weather Steel Dining Chair, 4PK (4-XU-CH-10318-ARM-SIL-GG)
- W HOME W Home SW1912WTSET2 70 in. Adirondack Patio Chair; White (SW1912WTSET2)
- Leisuremod Patio Dining Chairs & Stools