Shop All Patio Club Chairs & Chaise Lounges
Leisuremod
Mendoza Light Grey Wicker Hanging 2 person Egg Swing Chair with Light Grey Cushions
Mfr # MSCLGR-53LGR
Zoro # G309789924
product price: $888.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$888.99
Free 30-Day Returns
Key Features
- Material Wicker/Iron/Polyester
- Capacity 2
- Overall Width 53 in
- Overall Length 77 in
- Size 77 in H x 53 in W x 47 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # MSCLGR-53LGR
- Zoro # G309789924
- UPC # 782860848069
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 53 in |
Overall Length | 77 in |
Size | 77 in H x 53 in W x 47 in D |
Depth | 47 in |
Details
Color | Light Grey |
Material | Wicker/Iron/Polyester |
Capacity | 2 |
Description
This fun egg-shaped porch swing chair which fits 2 people comfortably was built to last in the outdoors with its strong &durable Iron frame it will be perfect for all weathers. Sit in luxurious comfort while surrounded by the peace and beauty of your backyard, or enjoy a good book indoors with this comfortable hanging chair. This stylish hanging chair adds an eye-catching design and a comfortable place to stop and enjoy all your beautiful garden
- •High-quality durable iron frame, UV-Resistant, & rust resistance great for the outdoor use
- •Handwoven and handcrafted Wicker material by outstanding craftsmen
- •Cushion made from outdoor fabric and filled with soft Cotton, breathable design
- •Supported by a stand constructed from strong and durable iron
- •Fits 2 people and enough space for any position that you like
- •Zippered Removable, washable cushion covers
- •Simple Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON Peterson 421-18 Oval Tail Light Grommet (421-18)
- ORBIT DRP IRGTN SPRNKLR & STK (65140)
- PROVEN WINNERS Soil Potting Pw All Purp 1.5Cf (3101013.CFL1.5P)
- BRIGGS & STRATTON Valve - Thermal Relief (208673GS)
- LEISUREMOD White Wicker Hanging 2 person Egg Swing Chair with Red Cushions (ESCW-57R)
- LEISUREMOD White Wicker Hanging 2 person Egg Swing Chair with Taupe/White Cushions (ESC57WBG)
- LEISUREMOD Chelsea Modern Outdoor Weathered Grey Chaise Lounge Chair With Red Cushions (CLWGR-77R2)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Charcoal Cushions (ESCF52CH)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Light Grey Cushions (ESCBG-57LGR)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Blue Cushions (ESCF52BU)
- CREEKVINE DESIGNS 53 in Treated Pine Low Curveback Garden Bench (FPB48ADCVD)
- Leisuremod Patio Furniture