Shop All Patio Club Chairs & Chaise Lounges
Leisuremod
Mendoza Dark Brown Wicker Hanging 2 person Egg Swing Chair with Dark Grey Cushions
Mfr # MSCDBR-53DGR
Zoro # G009789965
product price: $888.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$888.99
Free 30-Day Returns
Key Features
- Material Wicker/Iron/Polyester
- Overall Length 77 in
- Overall Width 53 in
- Capacity 2
- Size 77 in H x 53 in W x 47 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # MSCDBR-53DGR
- Zoro # G009789965
- UPC # 782860848175
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 77 in |
Overall Width | 53 in |
Size | 77 in H x 53 in W x 47 in D |
Depth | 47 in |
Details
Material | Wicker/Iron/Polyester |
Color | Dark Grey |
Capacity | 2 |
Description
This fun egg-shaped porch swing chair which fits 2 people comfortably was built to last in the outdoors with its strong &durable Iron frame it will be perfect for all weathers. Sit in luxurious comfort while surrounded by the peace and beauty of your backyard, or enjoy a good book indoors with this comfortable hanging chair. This stylish hanging chair adds an eye-catching design and a comfortable place to stop and enjoy all your beautiful garden
- •High-quality durable iron frame, UV-Resistant, & rust resistance great for the outdoor use
- •Handwoven and handcrafted Wicker material by outstanding craftsmen
- •Cushion made from outdoor fabric and filled with soft Cotton, breathable design
- •Supported by a stand constructed from strong and durable iron
- •Fits 2 people and enough space for any position that you like
- •Zippered Removable, washable cushion covers
- •Simple Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENDA Tenda Glycerine 99.5% Gallon (839)
- CALIFORNIA UMBRELLA 11' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Forest Green (194061337851)
- ZODIAC POOL SYSTEMS Zodiac Pool Care Pro Series Handle Replacement Kit for Jandy Backwash Valve (R0442300)
- DEWALT 20V MAX* XR(R) Compact 12 in. Cordless Chainsaw (Tool Only) (DCCS620B)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Charcoal Blue Cushions (ESCBG-57CBU)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Charcoal Cushions (ESCF52CH)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Blue Cushions (ESCF52BU)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Light Grey Cushions (ESCF52LGR)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Red Cushions (ESCBG-57R)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Light Grey Cushions (ESCBG-57LGR)
- CROSLEY FURNITURE Ridgeland Outdoor Metal Loveseat Glider, Bright Red Gloss (CO1032-RE)
- Leisuremod Patio Club Chairs & Chaise Lounges