Marlin Patio Chaise Lounge Chair with Armrests in Grey Aluminum Frame, Green, 2PK
Mfr # MLAGR-77G2
Zoro # G911373016
Key Features
- Overall Width 29 in
- Overall Length 19.7 in
- Capacity 2
- Material Aluminum/Sling
- Depth 78.2 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # MLAGR-77G2
- Zoro # G911373016
- UPC # 723098212543
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 29 in |
Overall Length | 19.7 in |
Depth | 78.2 in |
Size | 19.7 in H x 29 in W x 78.2 in D |
Details
Color | Green |
Capacity | 2 |
Material | Aluminum/Sling |
Description
This stylish patio chaise lounge chair is a great addition to any outdoor space. It is constructed with lightweight aluminum, making it durable and easy to move. The patio chair features a sling back for breathability and comfort, as well as providing extra ventilation during hot summer days. The adjustable backrest allows you to recline to the perfect angle for relaxation. The armrests on this chaise lounge chair provide extra comfort and support while sitting, and the wheels on the back legs provide an easy way to move the chair. The ergonomic design of the patio chaise lounger ensures maximum comfort, while the sleek aluminum finish adds a modern touch and makes the perfect addition to your patio furniture set. This outdoor lounge chair is the perfect choice for lounging around the pool, relaxing on the patio, or just enjoying a peaceful afternoon in the sun. This chair will take your time at the pool, in your backyard, or in any outdoor space to a whole new level. The patio chaise lounge chair is the perfect option for any outdoor space and provides luxurious comfort and style to your modern Home.
- •This Chair is made from powder-coated aluminum designed to be weather-resistant and ideal for outdoor use. making this Patio lounge chair a great choice for use in any climate.
- •The patio chaise lounge chair has an adjustable Back to ensure maximum comfort. This accommodates 4 different positions, including a fully reclined option.
- •The powder coating helps to protect the aluminum Chair from rust and corrosion while the UV-protected finish protects this Lounge chair from fading due to extended periods under the sun.
- •The sling-back mesh makes room for ventilation and gives a breeze when lying on the beach or backyard keeping you cool and comfortable with this elegant outdoor lounge chairs.
- •The Lounge chair features armrests at the perfect height for optimal comfort. The chaise lounge outdoor Chair Has wheels on the back legs for easy mobility and convenience.
- •Non Slip foot pads will keep the aluminum outdoor chaise lounge Chair from slipping during rain or when near the Pool and will also prevent The chair from scratching the Floor.
- •Simple assembly is required, It comes with assembly instructions and a complete tool kit that will help you assemble the outdoor lounge chairs quickly and without any difficulty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS San Francisco Giants Elite Chair (525-12E)
- FLOWZONE Comfort Straps (4 Gallon) (FZAAGD)
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-30X30)
- CHAPIN Nozzle .20 (6-5933)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Blue Cushions (ESCF52BU)
- LEISUREMOD White Wicker Hanging 2 person Egg Swing Chair with Taupe/White Cushions (ESC57WBG)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Light Grey Cushions (ESCBG-57LGR)
- LEISUREMOD Beige Wicker Hanging Egg Swing Chair with Light Grey Cushions (ESCBG-40LGR)
- LEISUREMOD White Wicker Hanging 2 person Egg Swing Chair with Red Cushions (ESCW-57R)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Red Cushions (ESCBG-57R)
- JECO Inc Multi-tier Bowls Water Fountain with Led Light (FCL107)
- Leisuremod Patio Club Chairs & Chaise Lounges