Marlin Modern White Aluminum Patio Chaise Lounge Chair with Square Fire Pit Side Table, Green
Mfr # MLWCF21-77G
Zoro # G911371890
Key Features
- Width 21.65 in
- Material Aluminum/Sling/Steel/Glass
- Length 32.44 in
- Depth 21.65 in
- Size 32.44 in H x 21.65 in W x 21.65 in D
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # MLWCF21-77G
- Zoro # G911371890
- UPC # 723098214202
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Width | 21.65 in |
Length | 32.44 in |
Depth | 21.65 in |
Size | 32.44 in H x 21.65 in W x 21.65 in D |
Details
Material | Aluminum/Sling/Steel/Glass |
Color | Green |
Description
Introducing the Marlin Patio Chaise Lounge Chair and Square Fire Pit Table Set is the perfect addition to your outdoor living space. This modern and stylish set combines comfort, durability, and functionality, allowing you to create a welcoming outdoor oasis for relaxation and entertainment. The modern chaise lounge chair and square fire pit table set are crafted with lightweight yet sturdy aluminum material, this set ensures easy mobility and long-lasting performance. Aluminum is known for its strength, with a powder-coated finish this provides enhanced durability, protecting the furniture from rust and corrosion making it an ideal choice for outdoor furniture that can withstand regular use and changing weather conditions. The modern chaise lounge chair in this set features a comfortable and breathable mesh sling-back design and armrests offering a convenient place to rest your arms while lounging and keeping you cool and relaxed during hot summer days by the pool or in your backyard.
- •The modern chaise lounge chair and fire pit table are constructed with a durable aluminum frame with a powder-coated finish for extra strength and longevity. This ensures that the set can withstand the elements and resist rust and corrosion, making it suitable for outdoor use.
- •The use of aluminum in the construction of the modern chaise lounge chair and fire pit table set offers multiple benefits. Aluminum is lightweight, making it easy to move and rearrange the furniture as needed. It is also known for its exceptional durability, withstanding the test of time and regular use.
- •The modern chaise lounge chair and fire pit table set is constructed with high-quality aluminum that is specifically chosen for its exceptional weather resistance. This ensures that the furniture can withstand exposure to the sun, rain, and other weather conditions without fading or deteriorating.
- •The modern chaise lounge chair in this set features a comfortable and breathable mesh sling-back design. The mesh material provides support while allowing air to circulate, keeping you cool and comfortable during hot summer days.
- •One of the standout features of the modern square fire pit table is its 37,000 BTU CSA-certified burner. This powerful burner provides ample heat to keep you and your guests warm and comfortable, even on chilly evenings.
- •The set requires simple assembly, and all the necessary hardware and instructions are included. With easy-to-follow steps, you can quickly assemble the lounge chair and fire pit table, allowing you to start enjoying your outdoor space in no time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Handle Asm-Pto (683-04754-0637)
- BLOEM LIVING WINDOW BOX TERACOTTA 24"" (DCBT24-46)
- OREGON VersaCut Bar, .325"Ptch, .050"Gauge, K095 Bar Mnt, 20" (200VXLGK095)
- SOLO 11/32 gal. Clean line Handheld Sprayer, HDPE Tank, Cone, Fan, Jet Spray Pattern, 45 psi Max Pressure (301-A)
- LEISUREMOD Chelsea 7-Piece Patio Sectional And Fire Pit Table Black Aluminum With Blue Cushions (CSFBL-7BU)
- LEISUREMOD Chelsea 6-Piece Patio Sectional Black Aluminum With Light Blue Cushions (CSBL-6LBU)
- LEISUREMOD Chelsea Black Sectional With Adjustable Headrest & Coffee Table With Black Cushions (CSLBL-80BL)
- TIERRA-DERCO Tierra-Derco 31-0910 Dutch Patio Knife (31-0910)
- FLASH FURNITURE 7 Piece Natural/Black Modular Patio Set & Cushions (TW-3WBE00-NAT-GG)
- EAST WEST FURNITURE 7 Piece Diboll Acacia Wood Balcony Furniture Set - Natural Oil (DICN7NC5N)
- CARAVAN CANOPY Weight Plate Canopy Set 4Pc (10001200011)
- Leisuremod Outdoor Lounge Sets