No Product Image Available

Leisuremod

Marlin Grey Aluminum Patio Chaise Lounge Chair With Arms & Square Fire Pit Table, Burgundy


product price: $751.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Length 32.44 in
  • Material Aluminum/Sling/Steel/Glass
  • Width 21.65 in
  • Size 32.44 in H x 21.65 in W x 21.65 in D
  • Depth 21.65 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 32.44 in
Width 21.65 in
Size 32.44 in H x 21.65 in W x 21.65 in D
Depth 21.65 in

Details

Color Burgundy
Material Aluminum/Sling/Steel/Glass

Description

Introducing the Marlin Patio Chaise Lounge Chair and Square Fire Pit Table Set is the perfect addition to your outdoor living space. This modern and stylish set combines comfort, durability, and functionality, allowing you to create a welcoming outdoor oasis for relaxation and entertainment. The modern chaise lounge chair and square fire pit table set are crafted with lightweight yet sturdy aluminum material, this set ensures easy mobility and long-lasting performance. Aluminum is known for its strength, with a powder-coated finish this provides enhanced durability, protecting the furniture from rust and corrosion making it an ideal choice for outdoor furniture that can withstand regular use and changing weather conditions. The modern chaise lounge chair in this set features a comfortable and breathable mesh sling-back design and armrests offering a convenient place to rest your arms while lounging and keeping you cool and relaxed during hot summer days by the pool or in your backyard.


  • •The modern chaise lounge chair and fire pit table are constructed with a durable aluminum frame with a powder-coated finish for extra strength and longevity. This ensures that the set can withstand the elements and resist rust and corrosion, making it suitable for outdoor use.
  • •The use of aluminum in the construction of the modern chaise lounge chair and fire pit table set offers multiple benefits. Aluminum is lightweight, making it easy to move and rearrange the furniture as needed. It is also known for its exceptional durability, withstanding the test of time and regular use.
  • •The modern chaise lounge chair is designed with armrests, providing additional comfort and support. The armrests offer a convenient place to rest your arms while lounging, allowing you to fully relax and enjoy your outdoor space.
  • •The modern chaise lounge chair in this set features a comfortable and breathable mesh sling-back design. The mesh material provides support while allowing air to circulate, keeping you cool and comfortable during hot summer days.
  • •The modern fire pit table comes with a lid, allowing you to convert it into a table when not in use. This feature provides extra functionality and convenience, making it easy to transform your fire pit into a table for hosting meals or placing drinks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.