Marlin Aluminum Patio Chaise Lounge Chair, Set of 2 with Square Fire Pit Table
Mfr # MLBLCF21-77BL2
Zoro # G811372577
Key Features
- Color Black
- Capacity 2
- Overall Length 32.44 in
- Overall Width 21.65 in
- Material Aluminum/Sling/Steel/Glass
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # MLBLCF21-77BL2
- Zoro # G811372577
- UPC # 723098214752
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 32.44 in |
Overall Width | 21.65 in |
Size | 32.44 in H x 21.65 in W x 21.65 in D |
Depth | 21.65 in |
Details
Color | Black |
Capacity | 2 |
Material | Aluminum/Sling/Steel/Glass |
Description
Introducing the Marlin Patio Chaise Lounge Chair and Square Fire Pit Table Set is the perfect addition to your outdoor living space. This modern and stylish set combines comfort, durability, and functionality, allowing you to create a welcoming outdoor oasis for relaxation and entertainment. The modern chaise lounge chair and square fire pit table set are crafted with lightweight yet sturdy aluminum material, this set ensures easy mobility and long-lasting performance. Aluminum is known for its strength, with a powder-coated finish this provides enhanced durability, protecting the furniture from rust and corrosion making it an ideal choice for outdoor furniture that can withstand regular use and changing weather conditions. The modern chaise lounge chair in this set features a comfortable and breathable mesh sling-back design and armrests offering a convenient place to rest your arms while lounging and keeping you cool and relaxed during hot summer days by the pool or in your backyard.
- •The modern chaise lounge chair and fire pit table are constructed with a durable aluminum frame with a powder-coated finish for extra strength and longevity. This ensures that the set can withstand the elements and resist rust and corrosion, making it suitable for outdoor use.
- •The use of aluminum in the construction of the modern chaise lounge chair and fire pit table set offers multiple benefits. Aluminum is lightweight, making it easy to move and rearrange the furniture as needed. It is also known for its exceptional durability, withstanding the test of time and regular use.
- •The modern chaise lounge chair and fire pit table set is designed with a weather-resistant. This ensures that the furniture can withstand exposure to the sun, rain, and other weather conditions without fading or deteriorating.
- •One of the standout features of the modern square fire pit table is its 37,000 BTU CSA-certified burner. This powerful burner provides ample heat to keep you and your guests warm and comfortable, even on chilly evenings.
- •The set requires simple assembly, and all the necessary hardware and instructions are included. With easy-to-follow steps, you can quickly assemble the lounge chair and fire pit table, allowing you to start enjoying your outdoor space in no time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Post, 6 Ft. (4LVL3)
- NYLGLO Iowa State Flag, 3x5 Ft (141760)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXES-EN400)
- ZEP Nozzle Tip, Plastic (W38401)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Red Cushions (ESCBG-57R)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Light Grey Cushions (ESCF52LGR)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Charcoal Cushions (ESCF52CH)
- LEISUREMOD White Wicker Hanging 2 person Egg Swing Chair with Taupe/White Cushions (ESC57WBG)
- LEISUREMOD Chelsea Modern Outdoor Weathered Grey Chaise Lounge Chair With Red Cushions (CLWGR-77R2)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Light Grey Cushions (ESCBG-57LGR)
- GROSFILLEX Marina Sling Chaise, Blue/White (US404006)
- Leisuremod Patio Club Chairs & Chaise Lounges