Mace Weave Design Outdoor Square Dining Table, Brown
Mfr # MT31BR
Zoro # G511372754
Key Features
- Size 28 in H x 31 in W x 31 in D
- Width 31 in
- Shape Square
- Depth 31 in
- Material Plastic PP
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # MT31BR
- Zoro # G511372754
- UPC # 765531576928
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Size | 28 in H x 31 in W x 31 in D |
Width | 31 in |
Depth | 31 in |
Length | 28 in |
Details
Shape | Square |
Material | Plastic PP |
Capacity | 6 |
Color | Brown |
Thickness | 3 in |
Description
Stylish comfort and structural integrity make the Mace bistro table a welcomed addition. Its attractive weave design and contemporary style combine to form a modernist production of woodsy inspiration. This simple modern bistro table is perfectly sized for a solo cup of coffee, dining for two, or an al fresco cocktail hour. Its UV protective feature for sun exposure, which makes it weather-resistant and easy to clean. The table has an umbrella hole so that you can use it with an umbrella and keep cool in the shade. It is also lightweight, which makes it easy to move around.
- •Attractive weave design
- •Made of Polypropylene material
- •Suitable for indoor & outdoor use
- •Water Resistant, UV Resistant, Mildew Resistant, Rust Resistant
- •Item is lightweight, adjustable legs for uneven floors
- •Plastic cap floor protectors
- •Simple assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Turbo Nozzle, 02,3700 psi (0204007300)
- BLOOMERS Post Planter, Permanent and Temp. Installation Options, Garden in Untraditional Spaces, Slate (2466-1)
- XPOSE SAFETY 12 ft x 20 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-1220-X)
- GREENLEE Hydraulic Pruner, Orchard (LHFS-210003)
- LEISUREMOD Chelsea Patio Coffee Table With White Aluminum (CT30W)
- GLOBAL INDUSTRIAL 70 Rectangular Resin Outdoor Dining Table, Black (436984BK)
- HOLLAND BAR STOOL CO 30 Tall OD214 Black Table Base w22 Dia foot and 32x32 Square White Marble Top, IndoorOutdoor (OD214-2230BWODS32SQWM)
- FLASH FURNITURE 30 RD Dining Table Brown Poly Top/Silver Frame (JJ-T14623-80-BRSL-GG)
- FLASH FURNITURE 30" Round White Steel Folding Patio Table (CO-4-WH-GG)
- PATIO MASTERRP FS Naples 60 Din Table (BLK00912H01)
- FLASH FURNITURE 30" Round Light Gray Steel Folding Patio Table (CO-4-SIL-GG)
- Leisuremod Patio Furniture