Mace Weave Design Outdoor Rectangular Dining Table, Brown
Mfr # MT55BR
Zoro # G811372621
Key Features
- Size 28 in H x 55 in W x 31 in D
- Depth 31 in
- Shape Rectangular
- Material Plastic PP
- Length 28 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # MT55BR
- Zoro # G811372621
- UPC # 765531576959
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Size | 28 in H x 55 in W x 31 in D |
Depth | 31 in |
Length | 28 in |
Width | 55 in |
Details
Shape | Rectangular |
Material | Plastic PP |
Capacity | 6 |
Color | Brown |
Thickness | 3 in |
Description
Stylish comfort and structural integrity make the Mace bistro table a welcomed addition. Its attractive weave design and contemporary style combine to form a modernist production of woodsy inspiration. This simple modern bistro table is perfectly sized for a solo cup of coffee, dining for two, or an al fresco cocktail hour. Its UV protective feature for sun exposure, which makes it weather-resistant and easy to clean. The table has an umbrella hole so that you can use it with an umbrella and keep cool in the shade. It is also lightweight, which makes it easy to move around.
- •Attractive weave design
- •Made of Polypropylene material
- •Suitable for indoor & outdoor use
- •Water Resistant, UV Resistant, Mildew Resistant, Rust Resistant
- •Item is lightweight, adjustable legs for uneven floors
- •Plastic cap floor protectors
- •Simple assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGH TECH PET Armor Flex Extreme Weather Magnetic Closure System Pet Door, small (AF2-S)
- BRIGGS & STRATTON Cable, Drive 22FD (1101670MA)
- STENS New 330-510 Standard Blade For John Deere 1420, 1435, 1445 (330-510)
- PROTARP 30 ft x 50 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-30X50)
- LEISUREMOD Chelsea Patio Coffee Table With White Aluminum (CT30W)
- FLASH FURNITURE 35" SQ Patio Table with Gray Wash Faux Teak Top (XU-DG-UH8100-GY-GG)
- DESIGN TOSCANO Villa Ravello Rose Garden Cast Iron Bistro Table (SP3484)
- CAMCO Large Aluminum Folding Table (51891)
- HOLLAND BAR STOOL CO 36 Tall OD214 Black Table Base w22 Diameter foot and 32x48 Black Marble Top, IndoorOutdoor (OD214-2236BWODS3248BM)
- FLASH FURNITURE 35.5" Square Black Steel Patio Table-Umbrella Hole (CO-6-BK-GG)
- FLASH FURNITURE Faux Teak Outdoor Patio Table and Chair Set (XU-DG-10456036-GG)
- Leisuremod Outdoor Tables