Mace Mid-Century 7-Piece Rectangular Outdoor Dining Set with 4 Side Chairs and 2 Armchairs, White
Mfr # MT55MC194A2W
Zoro # G911373191
Key Features
- Shape Rectangular
- Depth 31 in
- Length 28 in
- Material Polypropylene
- Size 28 in H x 55 in W x 31 in D
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # MT55MC194A2W
- Zoro # G911373191
- UPC # 723098214844
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Depth | 31 in |
Length | 28 in |
Size | 28 in H x 55 in W x 31 in D |
Width | 55 in |
Details
Shape | Rectangular |
Material | Polypropylene |
Thickness | 3 in |
Color | White |
Capacity | 6 |
Description
Looking for a stylish, modern dining set that's perfect for any outdoor space? Look no further than this Mace Mid-Century patio dining set featuring an attractive weave design, contemporary style, and durable polypropylene material. With its sleek and eye-catching design, this set is sure to impress. The modern dining chairs are stackable for easy storage and feature plastic caps on their legs to protect your floors. Meanwhile, the modern bistro table is sturdy and offers ample space for meals or games. And thanks to its lightweight construction, this modern dining set is easy to move around your patio or backyard as needed. One of the standout features of this set is its polypropylene material. Not only is it durable and weather-resistant, but it's also UV-protected to prevent fading and damage from the sun's harmful rays. And when it comes to assembly, The Outdoor Dining Set is easy to assemble, and you can have it ready for use in no time. Instructions and assembly tools are included. Whether you're looking to host a dinner party, enjoy a casual meal with family, or simply relax outdoors with a good book, this patio dining set is the perfect choice.
- •Transform your outdoor space with this 7-piece modern patio dining set includes 4 dining chairs, 2 armchairs, and a bistro table which is durable and weather-resistant materials make it perfect for entertaining guests or relaxing outdoors.
- •This 7-piece modern patio dining set is crafted from sturdy Polypropylene, making it durable, stylish, and comfortable seating with its sleek look and easy-to-clean surface, it's a great addition to any patio or garden.
- •The modern dining chairs can be conveniently stacked and stored, making them save space when not in use.
- •Elevate your outdoor dining experience with this modern 7-piece patio dining set featuring an attractive weave design. Add a touch of elegance and style to your patio with this must-have dining set.
- •This modern 7-piece patio dining set is designed for both style and functionality as it comes complete with plastic cap floor protectors to prevent scratches and damage to your flooring.
- •This 7-piece modern patio dining set feature to be lightweight it’s easy to move around making them a versatile addition to any patio or outdoor space.
- •The Outdoor Dining Set is easy to assemble, and you can have it ready for use in no time. Instructions and assembly tools are included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES 4-Sided Tan Golf Cart Enclosure (72072)
- SIGNMISSION CAR RENTAL BANNER SIGN auto rent daily weekly automobile low rate one way (B-Car Rental)
- ZERO FRICTION Tour Golf Tee Variety Pack (ZU10005)
- CLASSIC ACCESSORIES Black Tractor Cover, 84"x46"x44" (52-221-050401-RT)
- FLASH FURNITURE 4 Piece Gray Patio Set with Navy Cushions (JJ-S312-GYNV-GG)
- MANHATTAN COMFORT Nightingdale Black 7-Piece Rattan Outdoor Dining Set with Cream and White Cushions (OD-DS001-CR)
- RAINBOW OUTDOOR Alberta 5-Piece Dining Set-Brown (RBO-ALBERTA-BRW-5DA)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Brown Chairs (TLH-089REC-303CBN6-GG)
- HANFRB Brigantine 7-Piece Outdoor Dining Set (BRIGANTINE7PC)
- PROPATION 5 Piece White Wicker Dining Set (PR2593363)
- SAFAVIEH Laban Bistro Set, Beige & White (PAT7718B)
- Leisuremod Patio Furniture