Mace Mid-Century 5-Piece Outdoor Dining Set, White/Brown
Mfr # MT31WC19BR4
Zoro # G911372675
Key Features
- Length 28 in
- Capacity 4
- Material Polypropylene
- Size 28 in H x 31 in W x 31 in D
- Thickness 3 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # MT31WC19BR4
- Zoro # G911372675
- UPC # 723098209574
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Length | 28 in |
Size | 28 in H x 31 in W x 31 in D |
Width | 31 in |
Depth | 31 in |
Details
Capacity | 4 |
Material | Polypropylene |
Thickness | 3 in |
Color | White/Brown |
Description
Looking for a stylish, modern dining set that's perfect for any outdoor space? Look no further than this Mace Mid-Century 5-piece patio dining set featuring an attractive weave design, contemporary style, and durable polypropylene material. With its sleek and eye-catching design, this set is sure to impress. The modern dining chairs are stackable for easy storage and feature plastic caps on their legs to protect your floors. Meanwhile, the modern bistro table is sturdy and offers ample space for meals or games. And thanks to its lightweight construction, this modern dining set is easy to move around your patio or backyard as needed. One of the standout features of this set is its polypropylene material. Not only is it durable and weather-resistant, but it's also UV-protected to prevent fading and damage from the sun's harmful rays. And when it comes to assembly, The Outdoor Dining Set is easy to assemble, and you can have it ready for use in no time. Instructions and assembly tools are included. Whether you're looking to host a dinner party, enjoy a casual meal with family, or simply relax outdoors with a good book, this patio dining set is the perfect choice.
- •Transform your outdoor space with this 5-piece modern patio dining set includes 4 dining chairs and a bistro table which is durable and weather-resistant materials make it perfect for entertaining guests or relaxing outdoors.
- •This 5-piece modern patio dining set is crafted from sturdy Polypropylene, making it durable, stylish, and comfortable seating with its sleek look and easy-to-clean surface, it's a great addition to any patio or garden.
- •The modern dining chairs can be conveniently stacked and stored, making them save space when not in use.
- •Elevate your outdoor dining experience with this modern 5-piece patio dining set featuring an attractive weave design. Add a touch of elegance and style to your patio with this must-have dining set.
- •This modern 5-piece patio dining set is designed for both style and functionality as it comes complete with plastic cap floor protectors to prevent scratches and damage to your flooring.
- •This 5-piece modern patio dining set feature to be lightweight it’s easy to move around making them a versatile addition to any patio or outdoor space.
- •The Outdoor Dining Set is easy to assemble, and you can have it ready for use in no time. Instructions and assembly tools are included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Shovel Handle, 48 in L Natural Wood Handle (90580)
- VICTOR Victor 7794878 Indoor or Outdoor Flea Trap (7794878)
- DEROMA 1 in. H X 6 in. D Clay Traditional Plant Saucer Terracotta (M8210PZ)
- PINE MOUNTAIN Starter Logg Pine Sawdust Fire Starter , 4PK (514-158-814)
- FLASH FURNITURE 30" Round Gold Steel Folding Table w/ 4 Chairs (CO-30RDF-02CHR4-GD-GG)
- ALATERRE FURNITURE Okemo Acacia Wood Outdoor 7-Piece Outdoor DiningSet with Table and 6 Dining Chairs with Cushions (ANOK012ANOB)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-T11C4-T-BK-GG)
- FLASH FURNITURE 5PC Patio Set-31.5SQ Glass Table, 4 Gray Chairs (TLH-073A2303C-GY-GG)
- FLASH FURNITURE 5PC Patio Set-55" Glass Table, 4 Brown Chairs (TLH-089REC-303CBN4-GG)
- FLASH FURNITURE Brazos 7 Pc Patio Dining Set w/Tempered Glass Patio Table and 6 Chairs w/Red Flex Comfort Material (TLH-94B-303CRD-GG)
- FLASH FURNITURE 31.5" Square Glass Metal Table w/ 4 Metal Chairs (TLH-0732SQ-017CBK4-GG)
- Leisuremod Patio Furniture