Shop All Patio Dining Chairs & Stools
Leisuremod
Kent Outdoor Dining Side Chair, Brown, 2PK
Mfr # KC19BR2
Zoro # G811373383
product price: $225.99
/pk 2, $113.00/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic PP
- Width 19 in
- Capacity 1
- Length 35 in
- Depth 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # KC19BR2
- Zoro # G811373383
- UPC # 765531576584
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 19 in |
Length | 35 in |
Depth | 22 in |
Dimension | 35 in H x 19 in W x 22 in D |
Details
Color | Brown |
Material | Plastic PP |
Capacity | 1 |
Description
If you love spending time on your porch, patio, or by the pool with your friends and family, you know that a great chair can make your time relaxing and even more amazing. With the Kent Outdoor Patio Chairs, you will get both a combination of vogue and function, rugged enough for daily use while comfortable enough for extended sitting.
- •Made of Polypropylene material
- •Attractive weave design
- •UV-protectors from direct exposure to the sun
- •Suitable for indoor or outdoor use
- •Stackable
- •Lightweight
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Duraflex Tub 6 1/2 Gallon (1122)
- SONGBIRD ESSENTIALS Songbird Essentials SE619 2.3" x 2.3" x 3.5" Stopper For Hummingbird Feeder (SE619)
- NOTCH Notch Z-104 Replacement Spring for Marvin PH4 Pruner Head (Z104)
- GOPHERTOX Bonide Toxic Bait Granules For Gophers and Moles 1 lb (695)
- FLASH FURNITURE 30" High Silver Metal Barstool with Slat Back (CH-61200-30-SIL-GG)
- FLASH FURNITURE Teal Metal Outdoor Stool, 30" (ET-3534-30-CB-GG)
- FLASH FURNITURE 2PK Black Outdoor Barstools with Flex Material (2-JJ-092H-GG)
- COOLAROO Coolaroo 450540 13 ft. 1 in. x 13 ft. 1 in. Butterfly Gazebo; Charcoal (450540)
- FLASH FURNITURE 2Pack 30" High White Metal Barstool with Slat Back (2-CH-61200-30-WH-GG)
- FLASH FURNITURE 30" High Orange Metal Indoor-Outdoor Barstool (CH-31320-30GB-OR-GG)
- FLASH FURNITURE Green Metal Indoor-Outdoor Stackable Chair (4-CH-31230-GN-GG)
- Leisuremod Patio Furniture