Shop All Patio Dining Chairs & Stools
Leisuremod
Kent Outdoor Dining Arm Chair, Black, 2PK
Mfr # KCA21BL2
Zoro # G911371654
product price: $187.99
/pk 2, $94.00/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic PP
- Width 21 in
- Depth 22 in
- Capacity 1
- Length 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # KCA21BL2
- Zoro # G911371654
- UPC # 765531576621
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 21 in |
Depth | 22 in |
Length | 35 in |
Dimension | 35 in H x 21 in W x 22 in D |
Details
Color | Black |
Material | Plastic PP |
Capacity | 1 |
Description
If you love spending time on your porch, patio, or by the pool with your friends and family, you know that a great chair can make your time relaxing and even more amazing. With the Kent Outdoor Patio Chairs, you will get both a combination of vogue and function, rugged enough for daily use while comfortable enough for extended sitting.
- •Made of polypropylene material
- •Attractive weave design
- •UV-protected from direct exposure to the sun
- •Armrests for added comfort
- •Suitable for indoor or outdoor use
- •Stackable & Lightweight
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE (3-Pack) 4 1/2-inch (114 mm) Left Side Half Surface Hinges, Primer coated (64823PMHBL)
- STENS Piston Rings Std 500-032 For Stihl 1121 034 3002 (500-032)
- RESCUE TrapStik Disposable Wasp Trap (TSW-BB6)
- VESTIL CONSTRUCTION BARRIER - CONNECTORS (HRAIL-CON)
- FLASH FURNITURE 30" High Black Metal Indoor-Outdoor Barstool (CH-31320-30GB-BK-GG)
- FLASH FURNITURE Set of 2 Natural All-Weather Woven Patio Chairs, 2PK (SDA-AD892006-NAT-2-GG)
- FLASH FURNITURE 30" High White Metal Indoor-Outdoor Barstool (CH-31320-30GB-WH-GG)
- FLASH FURNITURE 4PK Black Outdoor Barstools with Flex Material (4-JJ-092H-GG)
- INTERNATIONAL CARAVAN 4210-SQ-BKA-S-6 Bardelona Resin Wicker Set of 6 Square Back Dining Chair - Black (4210-SQ-6CH-BKA)
- FLASH FURNITURE Black All-Weather Steel Dining Chair, 4PK (4-XU-CH-10318-ARM-BK-GG)
- BOOK PUBLISHING CO Steel Plus Woven Fabric Nantucket Patio Dining Swivel Rocker Chair (GR3241980)
- Leisuremod Outdoor Chairs