Shop All Patio Club Chairs & Chaise Lounges
Leisuremod
Hanging 2 person Egg Swing Cushion, Dark Grey
Mfr # ES57C-DGR
Zoro # G911372637
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 27 in
- Overall Width 47 in
- Material Polyester
- Capacity 2
- Size 27 in H x 47 in W x 20 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # ES57C-DGR
- Zoro # G911372637
- UPC # 674252361709
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 27 in |
Overall Width | 47 in |
Size | 27 in H x 47 in W x 20 in D |
Depth | 20 in |
Details
Color | Dark Grey |
Material | Polyester |
Capacity | 2 |
Description
This Deep Seated porch swing chair cushion which fits 2 people comfortably was built to last in the outdoors with its strong durable materials it is perfect for all weathers. With the thickness of these cushions, you can sit all day in luxurious comfort while surrounded by the peace and beauty of your backyard, or enjoy a good book indoors with this comfortable hanging chair.
- •High-quality durable, UV, Weather, Water, Mildew, Fade, Stain Resistance great for outdoor use
- •No Wait Quick Drying Material
- •Fits 2 people and enough space for any position that you like
- •Made from outdoor fabric and filled with soft Cotton, breathable design
- •Zipper Cushion Cover for Machine Washable
- •Lightweight
- •No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Texas Sweatshirt Blanket (218-74)
- BRIGGS & STRATTON Air Filter (27987S)
- 3M 3M Rundown Patch (1418)
- MAKITA 14" Electric Chain Saw (UC3551A)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Charcoal Cushions (ESCF52CH)
- LEISUREMOD White Wicker Hanging 2 person Egg Swing Chair with Red Cushions (ESCW-57R)
- LEISUREMOD White Wicker Hanging 2 person Egg Swing Chair with Taupe/White Cushions (ESC57WBG)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Charcoal Blue Cushions (ESCBG-57CBU)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Light Grey Cushions (ESCBG-57LGR)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Blue Cushions (ESCF52BU)
- QUIK SHADE Canopy Chair Quikshd Tpe (167582PK4)
- Leisuremod Outdoor Chairs