Evander Office Chair in Upholstered Leather & Iron Frame, Adjustable Height, Swivel & Tilt, Black
Mfr # EO19BLL
Zoro # G311372374
Key Features
- Material Faux Leather/Aluminum
- Width 25 in
- Depth 26 in
- Overall Length 44 in
- Size 44 in H x 25 in W x 26 in D
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # EO19BLL
- Zoro # G311372374
- UPC # 644380700251
- Country of Origin China
- Category Desk Chairs
Dimensions
Width | 25 in |
Depth | 26 in |
Overall Length | 44 in |
Size | 44 in H x 25 in W x 26 in D |
Details
Color | Black |
Material | Faux Leather/Aluminum |
Capacity | 1 |
Description
The Evander Modern Faux Leather Office Chair is a blend of timeless design and contemporary functionality, This meticulously crafted office chair redefines the modern workspace, offering not only a sophisticated aesthetic but also an unparalleled level of comfort and adaptability. With its distinctive features, including an upholstered tilting design, aluminum frame, faux leather upholstery, foam-filled cushioning, fixed arms, swivel functionality, and straightforward assembly requirements, the Evander office chair is poised to elevate your office experience to new heights. The supple texture of faux leather not only contributes to the office chair's visual appeal but also ensures easy maintenance. The foundation of the chair is a robust aluminum frame, a symbol of durability and stability. Designed with user comfort in mind, the fixed armrests provide a supportive surface for resting your forearms, reducing tension in the shoulders and neck. The office chair incorporates an adjustable height feature, which allows users to tailor the chair to their desired level, promoting optimal comfort and ensuring that the chair accommodates various desk configurations.
- •The office chair features a sleek, ergonomic tilt for extended comfort, supported by upholstered leather for a luxurious feel and easy upkeep.
- •Crafted with a robust aluminum frame, the office chair ensures stability and durability, making it a reliable choice for daily use.
- •The office chair's faux leather covering not only elevates its aesthetics but also provides a comfortable seating experience.
- •The seat and backrest of the office chair are generously filled with high-quality foam, providing a plush and supportive seating experience.
- •Equipped with fixed armrests, the chair provides extra upper body support, alleviating strain on shoulders and neck. The armrests are strategically placed for a natural and relaxed posture.
- •Enjoy enhanced mobility and flexibility with the office chair's 360-degree swivel feature, allowing users to easily reach different areas of their workspace.
- •Clear and detailed instructions are included to guide you through the assembly process. All the required hardware is provided, making sure your assembly experience is simple and fulfilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mobile Computer Cabinet, 27" Overall W. (462D18)
- TRADEMARK FINE ART Michael Tompsett 'Texas Map' Canvas Art, 18x24 (MT0320-C1824GG)
- HASTINGS HOME Metal Cutout, Be Thankful Cursive Cutout Sign, 3D Word Art Accent Décor, Modern Rustic Farmhouse (728883PYQ)
- BESTAR L Shaped Desk, 71.1" D, 71.1" W, 29.9" H, Bark Gray, Melamine (120863-47)
- ALERA Eddleston Leather Manager Chair, Supports Up to 275 lb, Black Seat/Back, Chrome Base (ALEED41B19)
- ALERA Alera EL41ME10B Elusion Series Mesh High-Back Multifunction Chair Black (EL41ME10B)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 18" to 23" Height, Burgundy (BR-CLR-VDHCH-CR-CC-8569)
- FLASH FURNITURE Contemporary Chair, Metal, 19-3/4" to 22-1/2" Height, Adjustable Arms, Black (BT-90275H-GG)
- LORELL Executive Chair, Leather, 18-1/2" to 22-1/2" Height, Fixed Arms, Black, Chrome (LLR20018)
- FLASH FURNITURE Desk Chair, Mesh, White Mesh/White Frame (BL-X-5M-WH-WH-GG)
- GLOBAL INDUSTRIAL Armless Mesh Drafting Stool, Fabric, Black, Mid Back (695645BK)
- Leisuremod Desk Chairs