Devon Tree Design Glass Top Aluminum Base Indoor Outdoor Dining Table, Black
Mfr # DT48BL
Zoro # G811372713
Key Features
- Material Glass/Aluminum
- Width 47.25 in
- Length 28.35 in
- Depth 47.25 in
- Size 28.35 in H x 47.25 in W x 47.25 in D
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # DT48BL
- Zoro # G811372713
- UPC # 765531569920
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 47.25 in |
Length | 28.35 in |
Depth | 47.25 in |
Size | 28.35 in H x 47.25 in W x 47.25 in D |
Details
Material | Glass/Aluminum |
Color | Black |
Shape | Round |
Description
The attractive flower design of this dining table is an asset for the home of any modern furniture lover. The eye-catching stylish design will have your guests raving over your decor. This is the sort of outdoor dining table that makes a statement. The Devon Dining Table is constructed of an aluminum frame three times stronger than steel with a painted finish, crafted to stand the test of time with high-quality tempered glass top. The unique cut-out design lends a modern touch of beauty that can work in a variety of spaces. Great for transforming any area in your home or backyard into an elegant dining area.
- •Top is made of high-quality tempered glass.
- •Glass Top is flushed with the frame. Frame and legs are crafted of stronger than steel Aluminum for optimal durability.
- •Adjustable legs for uneven floors. Plastic cap floor protectors
- •High-Quality Painted-Finish to prevent fading.
- •Suitable for indoor & outdoor use.
- •Item is lightweight.
- •Simple assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS 2020-16S 20-Volt 16-Inch Electric Cordless Reel Lawn Mower (2020-16S)
- VALTERRA PRODUCTS Fresh Water Hose Connector (V46-A010050VP)
- XPOSE SAFETY 9 ft x 12 ft 5 mil Tarp, Blue, Polyethylene (BT-912-A)
- FLASH FURNITURE 35.5" Square Black Steel Patio Table-Umbrella Hole (CO-6-BK-GG)
- LEISUREMOD Chelsea Patio Coffee Table With White Aluminum (CT30W)
- HANOVER All-Weather Commercial-Grade Aluminum 30" Square Slat-Top Bistro Table (HANCMDNTBL-30SL)
- FLASH FURNITURE 30 RD Bar Top Table Brown Poly Top/Black Frame (JJ-T14623H-76-BRBK-GG)
- KD CAMA DE BEBE Okemo Acacia Wood Outdoor Dining Table (KD3251438)
- SUPERHEROSTUFF Portable Beach Chair, Blue (PA2633319)
- FLASH FURNITURE Faux Teak Outdoor Patio Table and Chair Set (XU-DG-10456033-GG)
- PATIO MASTERRP FS Naples 60 Din Table (BLK00912H01)
- Leisuremod Patio Dining Tables