Devon Tree Design Glass Top Aluminum Base Indoor Outdoor Bistro Dining Table, Red
Mfr # DT31R
Zoro # G111372796
Key Features
- Length 29 in
- Width 31 in
- Material Glass/Aluminum
- Shape Round
- Thickness 0.25 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # DT31R
- Zoro # G111372796
- UPC # 704817538786
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Length | 29 in |
Width | 31 in |
Size | 29 in H x 31 in W x 31 in D |
Depth | 31 in |
Details
Material | Glass/Aluminum |
Color | Red |
Shape | Round |
Thickness | 0.25 in |
Description
The attractive flower design of this bistro table is an asset for the home of any modern furniture lover. The eye-catching stylish design will have your guests raving over your decor. This is the sort of outdoor bistro table that makes a statement. The Devon Bistro Table is constructed of an aluminum frame three times stronger than steel with a painted finish, crafted to stand the test of time with high-quality tempered glass top. The unique cut-out design lends a modern touch of beauty that can work in a variety of spaces. Great for transforming any area in your home or backyard into an elegant dining area.
- •Top is made of high-quality tempered glass. Glass Top is flushed with the frame.
- •Frame and legs are crafted of stronger than steel Aluminum for optimal durability.
- •Adjustable legs for uneven floors. Plastic cap floor protectors.
- •High-Quality Painted-Finish to prevent fading.
- •Suitable for indoor & outdoor use.
- •Item is lightweight.
- •Simple assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET S.72184 Filter, Engine Oil (T19044)
- HOGAN SUPPLIES Products 48 in. Stainless Large Wind Guard for RJC40ARJC40AL & RON38 RON 42 (HO1320987)
- DEWALT 14" Bar (DWZCSBX14)
- SEYMOUR MIDWEST Atlas Digger, 4ft. Blue Handles (21110)
- LEISUREMOD Chelsea Patio Coffee Table With White Aluminum (CT30W)
- SUPERHEROSTUFF Portable Beach Chair, Blue (PA2633319)
- QUIK SHADE Basic Adjustable Canopy Chair; Blue (8015820)
- LORELL Square Lorell Charcoal Outdoor Table, 36.6 X 36.6 X 30.75, Charcoal (42686)
- CLASSIC ACCESSORIES Bradenton Outdoor Wicker Glass Top Table (VE3051512)
- FLASH FURNITURE Outdoor Faux Teak Dining Table with Poly Slats (XU-DG-HW1045-GG)
- GLOBAL INDUSTRIAL 48 Round Outdoor Steel Mesh Cafe Table, 29H (262082)
- Leisuremod Patio Furniture