Devon 5-Piece Aluminum Patio Dining Set, Tempered Glass Top Table & 4 Stackable Arm Chairs, White
Mfr # DT31CAW4
Zoro # G011372742
Key Features
- Length 29 in
- Thickness 0.25 in
- Material Glass/Aluminum
- Capacity 4
- Width 31 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # DT31CAW4
- Zoro # G011372742
- UPC # 674252357481
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Length | 29 in |
Width | 31 in |
Depth | 31 in |
Size | 29 in H x 31 in W x 31 in D |
Details
Thickness | 0.25 in |
Material | Glass/Aluminum |
Capacity | 4 |
Color | White |
Description
Introducing the stunning and captivating Devon Outdoor Patio Dining Set, a must-have for modern furniture enthusiasts. With its attractive flower design, this set is a true asset that will enhance the beauty of any home. This Dining Set excels when it comes to quality. The aluminum frame not only provides exceptional strength but also ensures the table and chair remain lightweight and easy to move around. This makes it convenient for rearranging furniture or accommodating additional guests. The table and chairs also come with plastic cap floor protectors, ensuring that your floors remain unscathed even when the chair is moved or rearranged. Meanwhile, the high-quality tempered glass top is a standout feature of the dining table. It not only adds a sleek and elegant look to the table but also provides a sturdy and reliable surface for dining.
- •The dining set features an attractive flower design, adding a touch of charm and elegance to your outdoor or indoor space. The unique and eye-catching design enhances the overall aesthetics of your home.
- •The dining table's high-quality tempered glass top adds a touch of sophistication and provides a durable and reliable surface for dining, combining elegance with practicality.
- •The aluminum frame of the chairs and table provides superior strength, ensuring the set's longevity and ability to withstand daily use.
- •The chairs are stackable, allowing for easy storage and saving space when not in use. You can conveniently stack multiple chairs together, reducing clutter and maximizing space.
- •The dining set is crafted to elevate your outdoor gatherings. Whether it's a party, or a simple meal in the open air, this set offers a comfortable and stylish seating arrangement for your guests.
- •The dining set is equipped with plastic cap floor protectors, which prevent scratches and damage to your flooring, preserving its integrity and appearance.
- •The dining set is designed for easy assembly, allowing you to quickly and effortlessly set it up to create a captivating dining area without any inconvenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Pump, 2.2/2600 (24749)
- MTD Tube Asm-Exhaust (603-04176A)
- BROAN NAUTILUS Broan/nautilus BP 46 Bathroom Fan Spring Mounted Grille Assembly (BP 46)
- EAGLE Pressure Washer Hose Assmbly, 3/8"x50 ft. (AEWG0102GGG602)
- RAINBOW OUTDOOR Alberta 7-Piece Dining Set-Brown (RBO-ALBERTA-BRW-7DA)
- SAFAVIEH Laban Bistro Set, Beige & White (PAT7718B)
- WOODARD CM Uptown 3PC Balcony Set (RXTV-08BCT)
- BAXTON STUDIO Katina MidCentury Dark Brown Finished Metal and Synthetic Rattan Outdoor Dining Chair Set2PC (211-2PC-11969-ZORO)
- ALATERRE FURNITURE Barre 3-Piece Outdoor Bistro Set with Two Chairs and 14"H Table (ANBA01ANO)
- VIFAH Malibu Outdoor 7-piece Wood Patio Dining Set with Curvy Leg Table & Folding Chairs (V189SET7)
- RAINBOW OUTDOOR Siena 5-Piece Dining Set-Brown (RBO-SIENA-BRW-5DA)
- Leisuremod Patio Furniture