Shop All Patio Side Tables
Leisuremod
Chelsea Patio Coffee Table With Weathered Grey Aluminum
Mfr # CT30WGR
Zoro # G109789995
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 29.45 in
- Material Aluminum
- Length 17.52 in
- Color Weathered Grey
- Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leisuremod
- MFR # CT30WGR
- Zoro # G109789995
- UPC # 782860845167
- Country of Origin China
- Category Patio Side Tables
Dimensions
Width | 29.45 in |
Length | 17.52 in |
Depth | 29.45 in |
Size | 17.52 in H x 29.45 in W x 29.45 in D |
Details
Material | Aluminum |
Color | Weathered Grey |
Thickness | 1 in |
Description
Enjoy this Coffee Table from the Chelsea Collection, We have a professional outdoor design team, focusing on the design of high-quality and weather resistance outdoor sets. With sturdy, solid frames, and beautiful design, this table will have no problem blending into your outdoor decor with its modern style and incredible durability.
- •Ideal for indoor or outdoor use
- •Top and legs are crafted of stronger than steel Aluminum for optimal durability
- •All-weather, rust, water UV, resistant
- •Powder-coated aluminum frame
- •Plastic cap floor protectors
- •Simple assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Victor 1083 Animal Trap, 1-Door, Steel (1083)
- GARDEN TECH Daconil Fungicide 16Oz (100526103)
- MILWAUKEE TOOL 16 in L 56 Link Replacement Chain for M18 FUEL Chainsaw, 3/8 in Pitch (49-16-2715)
- COAST OF MAINE Cuft Compost Cow Manure (S1)
- SEATSOLUTIONS Oceanic Collection Solid Wood Side Table, Dark Brown (SE4219992)
- CALIFORNIA UMBRELLA Patio Umbrella Side Table Base, Black Alu (194061037379)
- GROSFILLEX Side Table, Low, 17 In Square, White (52099004)
- FLASH FURNITURE Blue Portable Folding Adirondack Side Table (LE-HMP-2012-1620H-BL-GG)
- VIFAH Vifah V1915 28 x 26 in. Gloucester Contemporary Patio Wood Sofa Club Chair (V1915)
- ALATERRE FURNITURE Lyndon Eucalyptus Wood Outdoor Cocktail Table (ANLY03EBO)
- ADAMS Side Table Quik-Fold Cherry Red Rectangular Resin Folding Cherry Red (8510-26-3734)
- Leisuremod Patio Side Tables