Chelsea Outdoor Patio Black Aluminum Ottomans With Cushions, Beige, 2PK
Mfr # CSO30BG2
Zoro # G511372310
Key Features
- Capacity 2
- Overall Width 29.53 in
- Overall Length 14.96 in
- Material Aluminum/Solution Dyed Polyester
- Size 14.96 in H x 29.53 in W x 29.53 in D
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # CSO30BG2
- Zoro # G511372310
- UPC # 765531577031
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 29.53 in |
Overall Length | 14.96 in |
Size | 14.96 in H x 29.53 in W x 29.53 in D |
Depth | 29.53 in |
Details
Capacity | 2 |
Color | Beige |
Material | Aluminum/Solution Dyed Polyester |
Thickness | 3.35 in |
Description
Set up a spot for Fresh air, chilled drinks &warm breezes, whether you're looking to host the neighbors in style or just spread out to enjoy warmer weather there's no better way to extend your living space than with our Chelsea modern outdoor sectional set. We have a professional outdoor design team, focusing on the design of high-quality and weather resistance outdoor sectional sets. The solid structure frame ensures stability and the cushions come with ties lock the cushions for placement where you want them. Sitting enough for six people Shape the sectional in the traditional U-Shape or you can shape it however you like to help you make the most out of your patio or deck.
- •Includes 2 Ottomans
- •Seat and legs are crafted of stronger than steel Aluminum for optimal durability
- •Powder-coated aluminum frame
- •Plastic cap floor protectors
- •Suitable for indoor & outdoor use, Weather, Water, & Rust Resistant UV-protected from direct exposure to the sun
- •Zippered Removable, washable cushion covers With Cushion ties
- •Simple assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CLUB CAR 102803401 (102803401)
- PERFORMANCE TOOL Tarp (10 x 12) (W6006)
- GREENIES Greenie Cat 2.5Oz Chickn (428238)
- TIGER LIGHTS 12V LED Headlight For Kubota SVL65-2, SVL65-2C Flood Offroad Light; (TL790)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Light Grey Cushions (ESCF52LGR)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Blue Cushions (ESCF52BU)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Charcoal Cushions (ESCF52CH)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Red Cushions (ESCBG-57R)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Charcoal Blue Cushions (ESCBG-57CBU)
- LEISUREMOD White Wicker Hanging 2 person Egg Swing Chair with Taupe/White Cushions (ESC57WBG)
- BANER GARDEN 350 lbs Outdoor Furniture Complete Patio PE Wicker Rattan Garden Dining Set 7 Piece Black (N16CH)
- Leisuremod Patio Furniture