Chelsea Modern Patio Dining Armchair in Aluminum with Removable Cushions, Charcoal Blue, 4PK
Mfr # CC20BL-CBU4
Zoro # G211373242
Key Features
- Material Aluminum/Olefin
- Width 24.13 in
- Length 34.84 in
- Depth 26.38 in
- Dimension 34.84 in H x 24.13 in W x 26.38 in D
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # CC20BL-CBU4
- Zoro # G211373242
- UPC # 644380721485
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 24.13 in |
Length | 34.84 in |
Depth | 26.38 in |
Dimension | 34.84 in H x 24.13 in W x 26.38 in D |
Details
Color | Charcoal Blue |
Material | Aluminum/Olefin |
Thickness | 2 in |
Capacity | 4 |
Description
Set up a spot for Fresh air, chilled drinks &warm breezes, whether you're looking to host the neighbors in style or just spread out to enjoy warmer weather there's no better way to extend your living space than with our Chelsea modern outdoor sectional set. We have a professional outdoor design team, focusing on the design of high-quality and weather resistance outdoor sectional sets. The solid structure frame ensures stability and the cushions come with ties lock the cushions for placement where you want them. Sitting enough for six people Shape the sectional in the traditional U-Shape or you can shape it however you like to help you make the most out of your patio or deck.
- •The Patio Dining Armchair boasts a striking modern mid-century design, with a timeless aesthetic making it a focal point for gatherings and meals.
- •This modern patio dining armchair is made with an aluminum frame, providing exceptional strength and stability, ensuring that it remains in pristine condition for years to come.
- •The cushions of the patio dining armchair are made from high-quality olefin fabric and filled with polyurethane foam allowing you to relax and unwind on a luxurious seating experience.
- •The cushions of the patio dining armchair are equipped with ties, the cushion ties keep everything neatly secured, allowing you to enjoy your outdoor seating experience without any interruptions.
- •The modern patio dining armchair cushion covers are designed to be removable and machine washable allowing for easy cleaning and care.
- •The modern patio dining chair is designed to be weather-resistant and UV-protected, ensuring that it can withstand outdoor elements without fading or deteriorating. This also guards against scratches, stains, and discoloration.
- •The modern patio dining armchair requires simple assembly. With easy-to-follow steps, you can quickly assemble the patio set, allowing you to start enjoying your outdoor space in no time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST NATURE First Nature FN3091 16 oz Hummingbird Flower Feeder (FN3091)
- A.R. BLUE CLEAN Power Washer Tool Kit (PW909100K)
- OREGON AdvanceCut Chain, 14" 91PX 3/8" 53 DL (S53)
- TECUMSEH Real One - Diaphragm (500) (630978)
- FLASH FURNITURE 4PK Black Outdoor Barstools with Flex Material (4-JJ-092H-GG)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open Curved Back, Black (QI004227.BK)
- FLASH FURNITURE Orange Metal Indoor-Outdoor Stackable Chair (4-CH-31230-OR-GG)
- RIO BRANDS Rio Brands 8028404 15 in. Easy Indoor & Outdoor Beach Chair - Pack of 4 (8028404)
- FLASH FURNITURE 30" High Red Metal Barstool with Slat Back (CH-61200-30-RED-GG)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 40"H Tall Pub Table with Glass Top (AWWF07FF)
- ALATERRE FURNITURE Asti All-Weather Wicker 4-Piece Outdoor Seating Set, Weight: 84.62 (AWWF033FF)
- Leisuremod Outdoor Chairs