Chelsea Modern Outdoor White Chaise Lounge Chair With Blue Cushions
Mfr # CLW-77BU
Zoro # G209789840
Key Features
- Overall Length 15.35 in
- Capacity 1
- Overall Width 29.53 in
- Material Aluminum/Polyester
- Depth 74.8 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # CLW-77BU
- Zoro # G209789840
- UPC # 782860849219
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 15.35 in |
Overall Width | 29.53 in |
Depth | 74.8 in |
Size | 15.35 in H x 29.53 in W x 74.8 in D |
Details
Capacity | 1 |
Color | Blue |
Material | Aluminum/Polyester |
Thickness | 3.94 in |
Description
When you are physically and mentally exhausted after a busy Day at work Sit back or layout under the sun for a relaxing experience in your backyard. This lounge chair was designed to match our existing Chelsea sectional set and our double chaise lounge chair Collection This lounge chair was added to finish the collection that will complete your patio or backyard look. The Chelsea collection is made from strong &durable aluminum chosen from the highest quality materials and manufactured with the most rigorous standards. Whether you are soaking up the sun by yourself or entertaining friends. The Chelsea Patio Lounge Chair is the perfect match for every patio and will give your backyard the class and elegance for outdoor seating. The adjustable backrest gives you lounging options for your preferences and the water-resistant cushion is convenient for poolside sunbathing. This Chelsea chaise lounge is versatile as well as comfortable. Easy to assemble, easy to enjoy.
- •The Headrest is adjustable to ensure maximum comfort. This accommodates 4 different positions, including a fully reclined option
- •The Removable cushions come with ties that keep them from moving around or falling off
- •Removable cushion covers, Zippered, machine washable, Solution-Dyed
- •The chaise lounge chair is built with powder-coated aluminum, creating a lightweight and sturdy frame
- •Suitable for indoor & outdoor use, Weather, Water, Rust Resistant, UV-protected from direct exposure to the sun, Year-round use
- •Non-slip foot pads enhance stability and prevent the floor from being scratched
- •Simple assembly required, assembly instructions with a complete tool kit will help you assemble the chair without any difficulty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW Grommet Setting Die - Size #4 (TA-GSD-4)
- PROTARP 25 ft x 40 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-25X40)
- VOLTEC Voltec 16-00564 Right Angle Pigtail Power Supply - 30A Male, 18" (16-00564)
- MUTUAL INDUSTRIES Warning Barrier Fence, Black, 48 in. x 100' (14993-91-48)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Red Cushions (ESCBG-57R)
- LEISUREMOD Beige Wicker Hanging Egg Swing Chair with Light Grey Cushions (ESCBG-40LGR)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Light Grey Cushions (ESCBG-57LGR)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Charcoal Cushions (ESCF52CH)
- LEISUREMOD Chelsea Modern Outdoor Weathered Grey Chaise Lounge Chair With Red Cushions (CLWGR-77R2)
- LEISUREMOD White Wicker Hanging 2 person Egg Swing Chair with Red Cushions (ESCW-57R)
- GROSFILLEX Marina Slng Chaise, Khaki/Bronze Mist, PK2 (US414137)
- Leisuremod Outdoor Chairs