Leisuremod

Chelsea Modern Outdoor Weathered Grey Chaise Lounge Chair With Blue Cushions


product price: $640.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Width 29.53 in
  • Capacity 1
  • Material Aluminum/Polyester
  • Overall Length 15.35 in
  • Size 15.35 in H x 29.53 in W x 74.8 in D
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 29.53 in
Overall Length 15.35 in
Size 15.35 in H x 29.53 in W x 74.8 in D
Depth 74.8 in

Details

Capacity 1
Material Aluminum/Polyester
Color Blue
Thickness 3.94 in

Description

When you are physically and mentally exhausted after a busy Day at work Sit back or layout under the sun for a relaxing experience in your backyard. This lounge chair was designed to match our existing Chelsea sectional set and our double chaise lounge chair Collection This lounge chair was added to finish the collection that will complete your patio or backyard look. The Chelsea collection is made from strong &durable aluminum chosen from the highest quality materials and manufactured with the most rigorous standards. Whether you are soaking up the sun by yourself or entertaining friends. The Chelsea Patio Lounge Chair is the perfect match for every patio and will give your backyard the class and elegance for outdoor seating. The adjustable backrest gives you lounging options for your preferences and the water-resistant cushion is convenient for poolside sunbathing. This Chelsea chaise lounge is versatile as well as comfortable. Easy to assemble, easy to enjoy.


  • •The Headrest is adjustable to ensure maximum comfort. This accommodates 4 different positions, including a fully reclined option
  • •The Removable cushions come with ties that keep them from moving around or falling off
  • •Removable cushion covers, Zippered, machine washable, Solution-Dyed
  • •The chaise lounge chair is built with powder-coated aluminum, creating a lightweight and sturdy frame
  • •Suitable for indoor & outdoor use, Weather, Water, Rust Resistant, UV-protected from direct exposure to the sun, Year-round use
  • •Non-slip foot pads enhance stability and prevent the floor from being scratched
  • •Simple assembly required, assembly instructions with a complete tool kit will help you assemble the chair without any difficulty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.