Chelsea Aluminum Outdoor Dining Table 87 With 8 Chairs and Cushions, Light Grey
Mfr # CC20-T87BL-8LGR
Zoro # G811372942
Key Features
- Capacity 8
- Material Aluminum/Olefin
- Size 29.53 in H x 87.87 in W x 35.43 in D
- Depth 35.43 in
- Length 29.53 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # CC20-T87BL-8LGR
- Zoro # G811372942
- UPC # 723098211164
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Size | 29.53 in H x 87.87 in W x 35.43 in D |
Depth | 35.43 in |
Length | 29.53 in |
Width | 87.87 in |
Details
Capacity | 8 |
Material | Aluminum/Olefin |
Thickness | 2 in |
Color | Light Grey |
Description
Elevate your outdoor dining experience with our stylish Chelsea 6-Seater Aluminum Dining Set. Crafted for both durability and modern aesthetics, this set effortlessly combines sleek aluminum frames with contemporary design. Sun, rain, or scorching flames - this item takes it all in stride. Its robust construction resists fading, fire, heat, mold, mildew, rust, UV rays, and water, allowing you to relax and savor the outdoors with peace of mind. Perfect for al fresco dining, the dining set features a spacious rectangular table and comfortable chairs, providing an inviting space for gatherings with family and friends. Dine in style and comfort with our Chelsea Outdoor Aluminum Dining Set, designed to enhance your outdoor living space.
- •The aluminum chair and table frames offer robustness and longevity, ensuring your dining set remains a timeless feature in your outdoor space.
- •The fixed table structure assures stability and durability, making it a reliable centerpiece in your outdoor space, even in changing weather.
- •Enjoy plush seating with included cushions, filled with polyurethane foam for ultimate comfort during your outdoor gatherings.
- •Cushion ties secure cushions in place, preventing sliding or displacement. This offers users stability and comfort, eliminating the need for frequent cushion adjustments.
- •For ease and cleanliness, the cushion covers are removable and machine washable, featuring a convenient zipper closure for effortless upkeep.
- •The rectangular table offers a stable and spacious dining surface, perfect for a variety of outdoor settings.
- •Equipped with a conveniently placed umbrella hole, this table allows you to bask in the sun or seek shade with effortless ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Replacement Orings 15Pc (75194)
- FIMCO Fimco Grommet (5075018)
- CATERPILLAR CAT Pre-Cut Trimmer Line PreCut 13 ft., 5PK (DA81050)
- FIMCO Nylon Fitting, 1/2 In. x 3/8 In. (5067016)
- LINON HOME DECOR Tahoe 3Pc Wood Bistro (21180T36STAS01U)
- SAFAVIEH Laban Bistro Set, Beige & White (PAT7718B)
- SAFAVIEH Figueroa 4 Piece Outdoor Dining Set Set- Black and White (PAT2508D)
- HANOVER Dining Set, Outdoor, 7 Pc (TRADITIONS7PCSW)
- RAINBOW OUTDOOR Alberta 7-Piece Dining Set-Anthracite (RBO-ALBERTA-ANT-7DA)
- FLASH FURNITURE 4 Piece Brown Patio Set with Beige Cushions (JJ-S312-BNBG-GG)
- RAINBOW OUTDOOR Siena 7-Piece Dining Set-Brown (RBO-SIENA-BRW-7DA)
- Leisuremod Outdoor Dining Sets