Chelsea Aluminum Outdoor 87in Dining Table, Black
Mfr # CT87BL
Zoro # G811372584
Key Features
- Color Black
- Material Aluminum
- Width 35.43 in
- Depth 87.87 in
- Length 29.53 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # CT87BL
- Zoro # G811372584
- UPC # 723098210785
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 35.43 in |
Size | 87 in |
Depth | 87.87 in |
Length | 29.53 in |
Dimension | 29.53 in H x 35.43 in W x 87.87 in D |
Details
Color | Black |
Material | Aluminum |
Capacity | 8 |
Description
Set up a spot for Fresh air, chilled drinks &warm breezes, whether you're looking to host the neighbors in style or just spread out to enjoy warmer weather there's no better way to extend your living space than with our Chelsea modern outdoor sectional set. We have a professional outdoor design team, focusing on the design of high-quality and weather resistance outdoor sectional sets. The solid structure frame ensures stability and the cushions come with ties lock the cushions for placement where you want them. Sitting enough for six people Shape the sectional in the traditional U-Shape or you can shape it however you like to help you make the most out of your patio or deck.
- •The Outdoor Dining Table boasts a design that seamlessly blends mid-century modern aesthetics with contemporary functionality, creating a visually striking piece that enhances any outdoor space.
- •Its sleek and minimalist design of the outdoor dining table exudes visual appeal, making it a focal point in your patio or backyard garden. The dining table's black aluminum finish adds a touch of sophistication to your outdoor decor.
- •This Dining table features an aluminum top and frame. Aluminum is known for its resistance to rust and corrosion, ensuring the table's longevity in outdoor environments.
- •The modern dining table provides ample space for outdoor dining, entertaining guests, or enjoying a cozy family meal. It accommodates seating for several people, making it perfect for gatherings.
- •The dining table's sturdy construction ensures stability, even in windy outdoor conditions. It's designed to withstand the rigors of outdoor use, providing a reliable and long-lasting outdoor dining solution.
- •Cleaning is a breeze with the modern dining Table. The aluminum surface is easy to wipe down and maintain, allowing you to keep your outdoor dining area looking pristine with minimal effort.
- •Setting up the modern dining table is a hassle-free experience. It comes with straightforward assembly instructions and all hardware is included, so you can have it ready for use in no time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Impeller Asm-12 4Bld (684-05030-0637)
- LOGO BRANDS Cleveland Indians Quad Chair (509-13Q)
- CONTINENTAL Hose w/o Fittings, 1/4,500 ft, 3000 psi (20023506)
- SUBZERO Snow Broom, Fixed Head, 23 In. (15613)
- ALATERRE FURNITURE Albany All-Weather Wicker Outdoor Gray 26"H Square Cocktail Table with Glass Top (AWWD05DD)
- FLASH FURNITURE Red Metal Indoor-Outdoor Stackable Chair (4-CH-31230-RED-GG)
- FLASH FURNITURE 4PK 24" High Backless Copper Counter Height Stool (4-ET-BT3503-24-POC-GG)
- ALATERRE FURNITURE Asti All-Weather Wicker 6-Piece Outdoor Seating Set (AWWF01334FF)
- FLASH FURNITURE 30" High Green Metal Barstool with Slat Back (CH-61200-30-GN-GG)
- FLASH FURNITURE Black PE Rattan Wicker Patio Dining Chair (TT-TT02-BK-GG)
- MANHATTAN COMFORT Nightingdale 7-Piece Outdoor Dining Set in Red, White and Black (OD-DS001-RD)
- Leisuremod Patio Furniture