Chelsea 7-Piece Patio Sectional And Fire Pit Table Black Aluminum With Blue Cushions
Mfr # CSFBL-7BU
Zoro # G509789977
Key Features
- Material Aluminum/Solution Dyed Polyester
- Length 24.8 in
- Width 113.62 in
- Thickness 3.35 in
- Depth 58.98 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # CSFBL-7BU
- Zoro # G509789977
- UPC # 765531573194
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Length | 24.8 in |
Width | 113.62 in |
Depth | 58.98 in |
Size | 24.8 in H x 113.62 in W x 58.98 in D |
Details
Color | Blue |
Material | Aluminum/Solution Dyed Polyester |
Thickness | 3.35 in |
Description
Set up a spot for Fresh air, chilled drinks &warm breezes, whether you are looking to host the neighbors in style or just spread out to enjoy warmer weather there's no better way to extend your living space than with our Chelsea modern outdoor sectional set. We have a professional outdoor design team, focusing on the design of high-quality and weather resistance outdoor sectional sets. The solid structure frame ensures stability and the cushions come with ties lock the cushions for placement where you want them. Sitting enough for six people Shape the sectional in the traditional U-Shape or you can shape it however you like to help you make the most out of your patio or deck.
- •Create the perfect seating arrangement with 2 armchairs, 2 corner chairs, and 2 armless chairs. Plus, a fire pit table with crystal stones for the ultimate cozy centerpiece.
- •Powder-coated aluminum ensures durability and resilience against outdoor elements, making it perfect for conversation sets exposed to varying weather conditions.
- •With 55,000 BTUs, a propane fuel type, and a gas tank storage, it's the ideal choice for creating a warm outdoor ambiance. Simply bring your propane and batteries for easy ignition.
- •When the lid is closed, the fire pit transforms into a versatile table, perfect for drinks, snacks, or decor, enhancing your outdoor space for various occasions.
- •Tied cushions provide enhanced comfort by staying in place. This ensures a consistent and stable seating experience, preventing discomfort caused by uneven or shifting cushions.
- •Floor protectors enable easy movement of furniture without damaging the floor, offering flexibility in rearranging outdoor sets to various layouts.
- •This conversation set is easy to assemble, leaving you stress-free and with a little extra time on your hands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERWAY PLASTICS Waterway Plastics WW5406479WWB Renegade Skimmer Lid with Logo Assembly - Beige (WW5406479WWB)
- RUNNERS RELIEF Runner's Relief Therapeutic Poultice 3.5 lb. (4380-3.5LB)
- A.R. NORTH AMERICA Pump (RCV2G25E-F8-PKG)
- MIRACLE-GRO MG ALLPRP CONTNR MX 16QT (45616300)
- LEISUREMOD Chelsea Black Sectional With Adjustable Headrest & Coffee Table With Black Cushions (CSLBL-80BL)
- LEISUREMOD Chelsea 6-Piece Patio Sectional Black Aluminum With Light Blue Cushions (CSBL-6LBU)
- FLASH FURNITURE Faux Teak Patio Set - 35" SQ Table & 2 Chairs (XU-DG-810060362-GG)
- SAFAVIEH Bassey Living Patio Set, Grey Brown & White - 4 Piece (PAT7507C)
- PLASTICOS MQ 4-Piece Loveseat Set with Luxury Cushions (437-WEN)
- FLASH FURNITURE 2 Modern Black Adirondack Rockers & Side Table (JJ-C14709-2-T14001-BK-GG)
- WOODARD CM FS Coral 4PC Seat Set (CPTV-2019-SET)
- Leisuremod Patio Furniture