Chelsea 7-Piece Patio Sectional And Coffee Table Set Weathered Grey Aluminum With Green Cushions
Mfr # CSTWGR-7G
Zoro # G709790162
Key Features
- Length 24.8 in
- Material Aluminum/Solution Dyed Polyester
- Width 113.62 in
- Size 24.8 in H x 113.62 in W x 59.98 in D
- Depth 59.98 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # CSTWGR-7G
- Zoro # G709790162
- UPC # 798118640538
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Length | 24.8 in |
Width | 113.62 in |
Size | 24.8 in H x 113.62 in W x 59.98 in D |
Depth | 59.98 in |
Details
Color | Green |
Material | Aluminum/Solution Dyed Polyester |
Thickness | 3.35 in |
Description
Set up a spot for Fresh air, chilled drinks &warm breezes, whether you are looking to host the neighbors in style or just spread out to enjoy warmer weather there's no better way to extend your living space than with our Chelsea modern outdoor sectional set. We have a professional outdoor design team, focusing on the design of high-quality and weather resistance outdoor sectional sets. The solid structure frame ensures stability and the cushions come with ties lock the cushions for placement where you want them. Sitting enough for six people Shape the sectional in the traditional U-Shape or you can shape it however you like to help you make the most out of your patio or deck.
- •Includes 4 Armless Chairs, 2 Corner Chairs & 1 Coffee Table
- •Seat and legs are crafted of stronger than steel Aluminum for optimal durability
- •Powder-coated aluminum frame
- •Clips to connect each chair together, Plastic cap floor protectors
- •Suitable for indoor & outdoor use, Weather, Water, & Rust Resistant UV-protected from direct exposure to the sun
- •Zippered Removable, washable cushion covers with Cushion ties
- •Simple assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPITEST Meter Soil Ph (1815)
- DAYTON Pressure Washer Pump, 2 GPM, 1/2F x 3/8F (4WXW3)
- VILLACERA 9-Foot LED Outdoor Patio Umbrella with Solar Lights, Blue (83-OUT5422)
- PERKO Perko 8503DP Medium Duty Battery Selector Switch with Alternator Field Disconnect (8503DP)
- LEISUREMOD Chelsea Black Sectional With Adjustable Headrest & Coffee Table With Black Cushions (CSLBL-80BL)
- LEISUREMOD Chelsea 6-Piece Patio Sectional Black Aluminum With Light Blue Cushions (CSBL-6LBU)
- LEISUREMOD Chelsea 7-Piece Patio Sectional And Fire Pit Table Black Aluminum With Blue Cushions (CSFBL-7BU)
- MAYNE Mesa Chair x2 & Table Set - White (8705-W)
- BAXTON STUDIO Nicholson Modern Blue Fabric and Grey Metal with Brown Rattan 4-PC Outdoor Patio Lounge Set (183-11756-Zoro)
- FLASH FURNITURE 30" Square Faux Teak Patio Table & 4 Club Chairs (XU-DG-104560064-GG)
- CARAVAN CANOPY Weight Plate Canopy Set 4Pc (10001200011)
- Leisuremod Outdoor Lounge Sets