Leisuremod

Chelsea 6-Piece Patio Sectional White Aluminum With OrangeCushions


product price: $2,153.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Width 113.62 in
  • Material Aluminum/Solution Dyed Polyester
  • Length 24.8 in
  • Thickness 3.35 in
  • Depth 59.98 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 113.62 in
Length 24.8 in
Depth 59.98 in
Size 24.8 in H x 113.62 in W x 59.98 in D

Details

Color Orange
Material Aluminum/Solution Dyed Polyester
Thickness 3.35 in

Description

Set up a spot for Fresh air, chilled drinks &warm breezes, whether you are looking to host the neighbors in style or just spread out to enjoy warmer weather there's no better way to extend your living space than with our Chelsea modern outdoor sectional set. We have a professional outdoor design team, focusing on the design of high-quality and weather resistance outdoor sectional sets. The solid structure frame ensures stability and the cushions come with ties lock the cushions for placement where you want them. Sitting enough for six people Shape the sectional in the traditional U-Shape or you can shape it however you like to help you make the most out of your patio or deck.


  • •Includes 2 Corner Chairs 4 Armless Chairs
  • •Seat and legs are crafted of stronger than steel Aluminum for optimal durability.
  • •Clips to connect each chair together, Plastic cap floor protectors
  • •Powder-coated aluminum frame
  • •Suitable for indoor & outdoor use, Weather, Water, & Rust Resistant UV-protected from direct exposure to the sun
  • •Zippered Removable, washable cushion covers with Cushion ties
  • •Simple Assembly required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.