Leisuremod

Chelsea 6-Piece Patio Sectional Black Aluminum With Light Blue Cushions


original price: $2,554.99
new price: $2,539.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Length 24.8 in
  • Material Aluminum/Solution Dyed Polyester
  • Width 113.62 in
  • Depth 59.98 in
  • Size 24.8 in H x 113.62 in W x 59.98 in D
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 24.8 in
Width 113.62 in
Depth 59.98 in
Size 24.8 in H x 113.62 in W x 59.98 in D

Details

Material Aluminum/Solution Dyed Polyester
Color Blue
Thickness 3.35 in

Description

Set up a spot for Fresh air, chilled drinks &warm breezes, whether you are looking to host the neighbors in style or just spread out to enjoy warmer weather there's no better way to extend your living space than with our Chelsea modern outdoor sectional set. We have a professional outdoor design team, focusing on the design of high-quality and weather resistance outdoor sectional sets. The solid structure frame ensures stability and the cushions come with ties lock the cushions for placement where you want them. Sitting enough for six people Shape the sectional in the traditional U-Shape or you can shape it however you like to help you make the most out of your patio or deck.


  • •The Patio set includes 2 corner chairs and 2 armless chairs and 2 armchairs, providing ample seating for family and friends. Its modular design allows for versatile arrangements, adapting to your space and preferences.
  • •Crafted with precision, the patio set features a frame constructed from durable aluminum. The powder-coated finish not only enhances its aesthetic appeal but also adds a layer of protection against the elements.
  • •Created to withstand outdoor elements, the patio set is resistant to both weather and rust. The carefully selected materials used in this collection can endure diverse weather conditions.
  • •The patio set includes luxurious, detachable cushions that enhance comfort significantly. With removable covers, washing becomes convenient, guaranteeing that your outdoor seating remains fresh and vibrant.
  • •The cushions are equipped with ties that securely fasten them to the chairs preventing shifting and ensuring that your seating arrangement remains neat and polished even after prolonged use.
  • •Preserving the integrity of your outdoor flooring, each chair in the patio set is equipped with plastic cap floor protectors preventing scratches and scuffs to your patio or deck.
  • •Clear and detailed instructions are included to guide you through the assembly process. All the required hardware is provided, making sure your assembly experience is simple and fulfilling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.