Chelsea 6-Piece Patio Ottoman Sectional Black Aluminum With Orange Cushions
Mfr # CSOBL-6OR
Zoro # G409790158
Key Features
- Width 113.62 in
- Length 24.8 in
- Material Aluminum/Solution Dyed Polyester
- Thickness 3.35 in
- Depth 60 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # CSOBL-6OR
- Zoro # G409790158
- UPC # 765531577680
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Width | 113.62 in |
Length | 24.8 in |
Depth | 60 in |
Size | 24.8 in H x 113.62 in W x 60 in D |
Details
Color | Orange |
Material | Aluminum/Solution Dyed Polyester |
Thickness | 3.35 in |
Description
Set up a spot for Fresh air, chilled drinks &warm breezes, whether you are looking to host the neighbors in style or just spread out to enjoy warmer weather there's no better way to extend your living space than with our Chelsea modern outdoor sectional set. We have a professional outdoor design team, focusing on the design of high-quality and weather resistance outdoor sectional sets. The solid structure frame ensures stability and the cushions come with ties lock the cushions for placement where you want them. Sitting enough for six people Shape the sectional in the traditional U-Shape or you can shape it however you like to help you make the most out of your patio or deck.
- •Includes 2 Ottomans, 2 Corner Chairs & 2 Armless Chairs
- •Seat and legs are crafted of stronger than steel Aluminum for optimal durability
- •Powder-coated aluminum frame
- •Clips to connect each chair together, Plastic cap floor protectors
- •Suitable for indoor & outdoor use, Weather, Water, & Rust Resistant UV-protected from direct exposure to the sun
- •Zippered Removable, washable cushion covers with Cushion ties
- •Simple assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Insulated Extension Lance, 48 In, 5000 psi (AL362)
- EGO String Trimmer, 54" Shaft L, Straight (ST1520)
- ARS SB-UV321 Raker Toothing Arborist Blade for Poles / Hand Saws (31577)
- NUVO IRON 4in x 6in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP09)
- LEISUREMOD Chelsea 6-Piece Patio Sectional Black Aluminum With Light Blue Cushions (CSBL-6LBU)
- LEISUREMOD Chelsea 7-Piece Patio Sectional And Fire Pit Table Black Aluminum With Blue Cushions (CSFBL-7BU)
- LEISUREMOD Chelsea Black Sectional With Adjustable Headrest & Coffee Table With Black Cushions (CSLBL-80BL)
- MAYNE Mesa Chair x2 & Table Set - Red (8705-R)
- SHINERICH BRADFORD 5pcs Wicker Modular Chat Set (SRFS005210 - 1)
- WOODARD CM FS Coral 4PC Seat Set (CPTV-2019-SET)
- MANHATTAN COMFORT Portofino Rope Wicker 4-Piece Patio Conversation Set with Cushions in Cream (OD-CV019-CR)
- Leisuremod Outdoor Lounge Sets