Chelsea 4-Piece Middle Patio Chairs Black Aluminum With Green Cushions
Mfr # CSBL-4G
Zoro # G809790130
Key Features
- Overall Length 24.8 in
- Material Aluminum/Solution Dyed Polyester
- Overall Width 27.36 in
- Depth 29.53 in
- Size 24.8 in H x 27.36 in W x 29.53 in D
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # CSBL-4G
- Zoro # G809790130
- UPC # 782860846966
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 24.8 in |
Overall Width | 27.36 in |
Depth | 29.53 in |
Size | 24.8 in H x 27.36 in W x 29.53 in D |
Details
Color | Green |
Material | Aluminum/Solution Dyed Polyester |
Thickness | 3.35 in |
Description
Set up a spot for Fresh air, chilled drinks &warm breezes, whether you are looking to host the neighbors in style or just spread out to enjoy warmer weather there's no better way to extend your living space than with our Chelsea modern outdoor sectional set. We have a professional outdoor design team, focusing on the design of high-quality and weather resistance outdoor sectional sets. The solid structure frame ensures stability and the cushions come with ties lock the cushions for placement where you want them. Sitting enough for six people Shape the sectional in the traditional U-Shape or you can shape it however you like to help you make the most out of your patio or deck.
- •Includes 4 Armless Chairs
- •Seat and legs are crafted of stronger than steel Aluminum for optimal durability.
- •Clips to connect each chair together, Plastic cap floor protectors
- •Powder-coated aluminum frame
- •Suitable for indoor & outdoor use, Weather, Water, & Rust Resistant UV-protected from direct exposure to the sun
- •Zippered Removable, washable cushion covers with Cushion ties
- •Simple Assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Bar and Chain, 18 In., .050 In., 3/8 In. (39272)
- FIERCE JET 3/8" Grey Smooth Cover 1-Wire 4350 PSI 50Ft Pressure Wash Hose Assembly (PWS106-GY-50)
- LUSTER LEAF PLANT LABELS 6, 50PK (840)
- FIMCO Sprayer Hose Barb Port Kit, 1/2 In. (5168833)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Light Grey Cushions (ESCBG-57LGR)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Charcoal Blue Cushions (ESCBG-57CBU)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Light Grey Cushions (ESCF52LGR)
- LEISUREMOD Chelsea Modern Outdoor Weathered Grey Chaise Lounge Chair With Red Cushions (CLWGR-77R2)
- LEISUREMOD White Wicker Hanging 2 person Egg Swing Chair with Taupe/White Cushions (ESC57WBG)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Blue Cushions (ESCF52BU)
- GROSFILLEX Bistro Side Chair, White (US495504)
- Leisuremod Patio Club Chairs & Chaise Lounges