Shop All Patio Club Chairs & Chaise Lounges
Leisuremod
Charcoal Wicker Hanging Egg Swing Chair with Light Green Cushions
Mfr # ESCCH-40LG
Zoro # G309789948
product price: $758.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$758.99
Free 30-Day Returns
Key Features
- Capacity 1
- Material Wicker/Iron/Polyester
- Overall Length 77.17 in
- Overall Width 41 in
- Depth 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # ESCCH-40LG
- Zoro # G309789948
- UPC # 782860848687
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 77.17 in |
Overall Width | 41 in |
Depth | 41 in |
Size | 77.17 in H x 41 in W x 41 in D |
Details
Capacity | 1 |
Material | Wicker/Iron/Polyester |
Color | Light Green |
Description
This fun egg-shaped porch swing chair which fits you comfortably was built to last in the outdoors with its strong &durable frame it will be perfect for all weathers. Sit in luxurious comfort while surrounded by the peace and beauty of your backyard, or enjoy a good book indoors with this comfortable hanging chair. Enjoy a relaxing seating experience from the comfort of this Egg hanging Swing chair with Iron stand.
- •High-quality durable ? frame, UV-Resistant, & rust resistance great for the outdoor use
- •Handwoven and handcrafted Wicker material by outstanding craftsmen
- •Cushion made from outdoor fabric and filled with soft Cotton, breathable design
- •Supported by a stand constructed from strong and durable iron
- •Fits 1 Person With enough space for any position that you like
- •Zippered Removable, washable cushion covers
- •Simple Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air Cleaner Gasket (271139S)
- TOOLITE #2 14 ga Forward Turn Step Round Point Shovel, Steel Blade, 29 in L Yellow (49541)
- BILLY GOAT O-Ring Belt, For Use with 5NLJ1 (350372-S)
- BRIGGS & STRATTON Mount - Vibration (192310GS)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Beige Cushions (ESC57BG)
- LEISUREMOD Beige Wicker Hanging Egg Swing Chair with Light Grey Cushions (ESCBG-40LGR)
- LEISUREMOD Chelsea Modern Outdoor Weathered Grey Chaise Lounge Chair With Red Cushions (CLWGR-77R2)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Charcoal Cushions (ESCF52CH)
- LEISUREMOD White Wicker Hanging 2 person Egg Swing Chair with Taupe/White Cushions (ESC57WBG)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Blue Cushions (ESCF52BU)
- LANCASTER TABLE & SEATING White Stacking Adjustable Resin Chaise with White Cushion and Pillow (427CHISEWHWH)
- Leisuremod Patio Furniture