Avery TV Stand with MDF Cabinet and Powder Coated Steel Legs, Walnut
Mfr # ATS69NW
Zoro # G411371741
Key Features
- Material MDF/Steel/Aluminum
- Length 16.1 in
- Width 55.1 in
- Size 16.1 in H x 55.1 in W x 11.8 in D
- Depth 11.8 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # ATS69NW
- Zoro # G411371741
- UPC # 723098211546
- Country of Origin China
- Category TV Stands & Entertainment Centers
Dimensions
Length | 16.1 in |
Width | 55.1 in |
Size | 16.1 in H x 55.1 in W x 11.8 in D |
Depth | 11.8 in |
Details
Color | Walnut |
Material | MDF/Steel/Aluminum |
Description
The Avery Mid-Century Modern TV Stand is a symphony of style and functionality, a piece of furniture that not only holds your entertainment essentials but enhances the visual appeal of your living room or bedroom. With its open shelving, enclosed storage design, MDF cabinet and drawers, powder-coated steel legs, aluminum handles, and meticulous attention to detail, this TV stand seamlessly integrates mid-century modern aesthetics into your contemporary lifestyle. Crafted with precision, the cabinet and drawers of the TV Stand are made from Medium Density Fiberboard MDF. This choice of material not only contributes to a sleek and uniform appearance but also ensures durability. Supporting the TV stand with style and stability are the robust powder-coated steel legs and adding a touch of modern elegance are the aluminum handles on the drawers and cabinet doors.
- •The Modern TV Stand is a fusion of style and functionality. Its open shelving and enclosed storage design offer a perfect balance between displaying your favorite decor items and keeping your entertainment essentials organized.
- •The TV stand is equipped with two drawers and a roomy cabinet, offering flexible storage choices. The drawers are well-suited for keeping smaller accessories neatly organized and easily within reach.
- •The TV stand is made from MDF. MDF is prized for its smooth finish and durability, providing the ideal canvas for your television and decor ensuring a long-lasting and attractive centerpiece for your living room or bedroom.
- •The TV stand features sturdy powder-coated steel legs that are both durable and stylish. The powder coating protects the legs from rust and corrosion, and it gives them a sleek and modern look.
- •Enhancing the modern aesthetic of the TV stand are the aluminum handles adorning its drawers and cabinets. These handles not only provide a sleek and contemporary look but also ensure a comfortable grip for easy access to your stored items.
- •The TV stand can easily be cleaned by wiping it down with a damp cloth. This convenient cleaning method ensures that your entertainment center retains a fresh and polished appearance, even with regular daily use.
- •The TV stand includes clear and detailed instructions to guide you through the process. All necessary hardware is provided, ensuring that your assembly experience is straightforward and rewarding.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Hand Towel, White, 16x27, PK24 (7135392)
- DREAMSEAT Curve Task Chair with Cleveland Browns Helmet Logo (XZOCCURVE-PSNFL20037)
- HIRSH 15" W 4 Drawer File Cabinet, Putty, Letter (16698)
- FLASH FURNITURE Advantage Medium With White Grain X-Back Chair, PK2 (X-BACK-MEDWHT-2)
- SEATSOLUTIONS Calibre Plus 45 in. Corner TV Stand with 1 Shelf - Grey Oak (SE2770706)
- ACME Follian Tv Stand, Black (80635)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Unfinished (TV-51)
- INTERNATIONAL CONCEPTS EnteRTAinment / TV Stand, with 2 Doors, 48", Unfinished (TV-34)
- BAXTON STUDIO Gerhardine Modern and Contemporary Oak Brown Finished Wood 1-Drawer TV Stand (190-11998-ZORO)
- AS SEEN ON TV Power Living Home Sturdy Stax , 2PK (PLSS-PDQSM)
- SAUDER Entertainment Credenza Sma , Accommodates up to a 70 in. TV weighing 95 lbs (429516)
- Leisuremod TV Stands & Entertainment Centers