Alpine Poly Lumber 4-Piece Weather Resistant Patio Conversation Set with Dark Green Cushions
Mfr # ALCTGR-54DG
Zoro # G409790141
Key Features
- Capacity 4
- Material High impact polystyrene/Polyester
- Overall Width 53.94 in
- Overall Length 32.87 in
- Depth 36.61 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # ALCTGR-54DG
- Zoro # G409790141
- UPC # 782860852752
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 53.94 in |
Overall Length | 32.87 in |
Depth | 36.61 in |
Size | 32.87 in H x 53.94 in W x 36.61 in D |
Details
Capacity | 4 |
Material | High impact polystyrene/Polyester |
Color | Dark Green |
Description
Enjoy friendly conversation With a cup of coffee in your outdoor space with the Alpine outdoor 4-piece patio conversation seating set. This set offers a stylish and comfortable backyard seating option for you and your guests. Made from High impact polystyrene with Wood Texture and Polyester Cushions. The chairs are UV-protected and designed for outdoor use. Unlike wooden furniture, this piece will not splinter, warp, or rot and never needs to be painted or varnished. Create an inviting backyard space for you, your family, and your friends with This Alpine patio Conversation set.
- •Includes 2 Armchairs, 1 Loveseat & A Coffee Table with a shelf on the bottom for storage
- •The Chairs are made from High impact polystyrene with a wood-like texture
- •The cushions are soft and comfortable. and made from high-quality Polyester filled with Cotton
- •The chair's cushion is conveniently secured to the seat back with ties
- •The cushion covers are removable And machine washable
- •Suitable for indoor & outdoor use and is resistant to Weather, Water, Fading, and Rust with UV-protected from direct exposure to the sun
- •Simple assembly is required, assembly instructions with a complete tool kit will help you assemble the chair without any difficulty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Thru the Wall Skimmer, Wide Mouth (45-430)
- CORE TARPS 30 ft x 0.5 mm H x 24 ft W Heavy Duty 8 Mil Tarp, Green/Black, Polyethylene (CT-403-24X30)
- WALKERS Razor Walkie Talkie (GWP-RZRWT)
- AMES 20 Concrete Rake (83154)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Red Cushions (ESCBG-57R)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Light Grey Cushions (ESCF52LGR)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Blue Cushions (ESCF52BU)
- LEISUREMOD Chelsea Modern Outdoor Weathered Grey Chaise Lounge Chair With Red Cushions (CLWGR-77R2)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Light Grey Cushions (ESCBG-57LGR)
- LEISUREMOD White Wicker Hanging 2 person Egg Swing Chair with Red Cushions (ESCW-57R)
- FLASH FURNITURE Bowie Comfort Series Brown Swivel Patio Chair with Beige Cushion (JE-5101W-BG-GG)
- Leisuremod Patio Furniture