Alpine Poly Lumber 4-Piece Weather Resistant Patio Conversation Set with Charcoal Cushions
Mfr # ALCTGR-54CH
Zoro # G309790135
Key Features
- Material High impact polystyrene/Polyester
- Capacity 4
- Overall Length 32.87 in
- Overall Width 53.94 in
- Size 32.87 in H x 53.94 in W x 36.61 in D
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisuremod
- MFR # ALCTGR-54CH
- Zoro # G309790135
- UPC # 782860852745
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 32.87 in |
Overall Width | 53.94 in |
Size | 32.87 in H x 53.94 in W x 36.61 in D |
Depth | 36.61 in |
Details
Material | High impact polystyrene/Polyester |
Capacity | 4 |
Color | Charcoal |
Description
Enjoy friendly conversation With a cup of coffee in your outdoor space with the Alpine outdoor 4-piece patio conversation seating set. This set offers a stylish and comfortable backyard seating option for you and your guests. Made from High impact polystyrene with Wood Texture and Polyester Cushions. The chairs are UV-protected and designed for outdoor use. Unlike wooden furniture, this piece will not splinter, warp, or rot and never needs to be painted or varnished. Create an inviting backyard space for you, your family, and your friends with This Alpine patio Conversation set.
- •Includes 2 Armchairs, 1 Loveseat & A Coffee Table with a shelf on the bottom for storage
- •The Chairs are made from High impact polystyrene with a wood-like texture
- •The cushions are soft and comfortable. and made from high-quality Polyester filled with Cotton
- •The chair's cushion is conveniently secured to the seat back with ties
- •The cushion covers are removable And machine washable
- •Suitable for indoor & outdoor use and is resistant to Weather, Water, Fading, and Rust with UV-protected from direct exposure to the sun
- •Simple assembly is required, assembly instructions with a complete tool kit will help you assemble the chair without any difficulty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICOR Use To Protect RV Rubber Roof From Fading/ Oxidizing/ Drying And Cracking, 1 Gallon Can, Single (RP-RG-1GL)
- MTD Harness-Main Syncr (925-04375A)
- FISKARS 5 in. Steel Curved Pruners (391241-1006)
- NYLGLO Japan Flag, 3x5 Ft, Nylon (194307)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Light Grey Cushions (ESCF52LGR)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Red Cushions (ESCBG-57R)
- LEISUREMOD White Wicker Hanging 2 person Egg Swing Chair with Red Cushions (ESCW-57R)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Light Grey Cushions (ESCBG-57LGR)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Charcoal Cushions (ESCF52CH)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Blue Cushions (ESCF52BU)
- COOLAROO Tri Sail W/Hrdwr 12' Grn (473907)
- Leisuremod Patio Club Chairs & Chaise Lounges