Shop All Tool Storage Accessories
Leisure Sports
Storage Toolbox, Durable Organizer Utility Box 4 Drawers, 19 Compartments Each for Supplies, (Pink)
Mfr # 354027JDQ
Zoro # G601704809
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.2
- Width 8.2
- Height 12.49
- Weight 5.73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisure Sports
- MFR # 354027JDQ
- Zoro # G601704809
- UPC # 194189586049
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Length | 12.2 |
Width | 8.2 |
Height | 12.49 |
Details
Color | Pink |
Weight | 5.73 |
Description
The Storage and Tool Box by Leisure Sports is the one spot storage solution to keep your outdoor gear organized! Equipped with 4 clear plastic storage boxes, as well as the large main storage section that's perfect for holding bigger supplies, it has a spot for everything you need to keep neatly stored. Each drawer is fully removable, constructed from durable polypropylene, and features a secure snap shut lid and 19 compartments. The drawers all slide in and out of the main unit for quick access and are locked in with a latched cover when not in use. The case also has a convenient handle for portability and easy travel. It's an excellent multi-purpose storage box that's perfect for all of your outdoor supplies like fishing tackle and camping necessities!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Oscillating Tool Blades, Carbon Steel (MM480XU)
- LISLE CHUCK KEY LARGE MASTER (LI12060)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Cermet (TCMT21.51ESU-T1500Z)
- BOSCH BOSCH® 1-1/4" X 6" Daredevil Standard Spade Bit, DSB1017B, Hex Shank (DSB1017B)
- LEISURE SPORTS Storage and Toolbox, Durable Organizer Utility, 4 Drawers with 19 Compartments Each, Camping, Dark Blue (633823FGJ)
- LEISURE SPORTS Storage Toolbox, Durable Organizer Utility Box 4 Drawers, 19 Compartments Each for Supplies, (Gray) (734069QMY)
- LEISURE SPORTS Storage and Toolbox, Durable Organizer Utility, 4 Drawers with 19 Compartments Each, Camping, Green (578392JCD)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 20in x 40in Blue Top / Red Bottom (TSF-2040-BLURD)
- ERNST MANUFACTURING Ernst 10-Compartment Plastic Organizer Tray, Black (5011)
- BIG HORN Extra Magneto Adapter (14357)
- TENG TOOLS 1 Panel Metal Add On Storage Wall Control Organizer (TC-S04)
- Leisure Sports Tool Storage Accessories