Shop All Tool Storage Accessories
Leisure Sports
Storage and Toolbox, Durable Organizer Utility, 4 Drawers with 19 Compartments Each, Camping, Dark Blue
Mfr # 633823FGJ
Zoro # G801704807
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.2
- Width 8.2
- Height 12.49
- Weight 5.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisure Sports
- MFR # 633823FGJ
- Zoro # G801704807
- UPC # 194189586032
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Length | 12.2 |
Width | 8.2 |
Height | 12.49 |
Details
Color | Blue |
Weight | 5.65 |
Description
The Storage and Tool Box by Leisure Sports is a one spot storage solution to keep your outdoor gear organized! Equipped with 4 clear plastic storage boxes, as well as the large main storage section that's perfect for holding bigger supplies, it has a spot for everything you need to keep neatly stored. Each drawer is fully removable, constructed from durable polypropylene, and features a secure snap shut lid and 19 compartments. The drawers all slide in and out of the main unit for quick access and are locked in with a latched cover when not in use. The case also has a convenient handle for portability and easy travel. It's an excellent multi-purpose storage box that's perfect for all of your outdoor supplies like fishing tackle and camping necessities!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 9.00mm (47331)
- KNIPEX 8" Chain Nose Side Cutting Plier, Insulated (26 18 200 US)
- ITL 1000V Insulated Single Open-End Wrench, 3/8" (00810)
- LENOX Hole Saw (LXAH3412)
- LEISURE SPORTS Storage Toolbox, Durable Organizer Utility Box 4 Drawers, 19 Compartments Each for Supplies, (Pink) (354027JDQ)
- LEISURE SPORTS Storage Toolbox, Durable Organizer Utility Box 4 Drawers, 19 Compartments Each for Supplies, (Gray) (734069QMY)
- LEISURE SPORTS Storage and Toolbox, Durable Organizer Utility, 4 Drawers with 19 Compartments Each, Camping, Green (578392JCD)
- WEATHER GUARD Sprinter Van Window Screen, Rear Door (88041)
- STEELMAN 6-Piece 3/8-Inch Drive Steel Socket Rail, 7-Inch Length (95679)
- HANSEN Metric Three Row Socket Tray for 3/8" Drive Sockets, Orange (38063)
- PERFORMANCE TOOL Tool Box Drawer Liner Tool Box Liner, W88996 (W88996)
- Leisure Sports Tool Storage Accessories