Shop All LED Outdoor Lighting
Leisure Sports
Portable LED Tent Light Bulb, 2 Pack Hanging Lights with 3 Settings and 60 Lumen (Green)
Mfr # 184069LDR
Zoro # G301777141
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.5
- Height 2
- Width 2
- Weight 0.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisure Sports
- MFR # 184069LDR
- Zoro # G301777141
- UPC # 194189583413
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 4.5 |
Height | 2 |
Width | 2 |
Details
Weight | 0.26 |
Description
Effortlessly illuminate your surroundings, both indoors and outdoors, with the LED Hanging Tent Light bulbs By Leisure Sports. Made from water-resistant material, these compact and energy efficient lights can easily hang from any tent, tree, rope or backpack for added convenience. Also featuring 3 lighting modes, including an emergency setting, this 2 pack of lights are ideal for camping, hiking, fishing, emergencies, and more!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 24W T5 LED Light Bulb - 2G11 Base - White Finish (S6762)
- PELICAN Handheld Lights, Spot Beam, Aluminum (7000)
- SUNSHINE LIGHTING Sunlite® F32T8/SP835 32W Fluorescent T8 Bulb, Medium Bi-Pin, Neutral White (30175-SU)
- GE LAMPS Retrofit Kit, 2700K Color Temp., 1000 lm (LED13DRS6/827)
- SOUTHWIRE String Light, Screw In, LED, 6000lm (7174SW)
- MAXIM Dover LED 1-Light 9.25" Wide Bronze Outdoor Pole/Post Mount (55021CDBZ)
- ALPINE Assorted Glass 13 in. H Hanging LED Bulb Outdoor Solar Decor (QTT474A)
- KEYSTONE PowerZone Linkable Shop Light, 120, 80 W, 1-Lamp, LED Lamp, 10000 Lumens, 4000 K Color Temp (O-SL4P-10000L)
- NUVO LED Gooseneck, 30W/40W/50W, CCT Selectable 3K/4K/5K, Bronze, 120-277V, With Photocell (65/662)
- PURE GARDEN Outdoor Solar Lights, Gunmetal, 8PK (50-LG1059)
- SUNLITE 12" Square LED Decorative Outdoor Fixture, Dimmable, 30K/40K/50K - CCT Tunable, Black Finish (87787-SU)
- Leisure Sports LED Outdoor Lighting