Shop All Patio Club Chairs & Chaise Lounges
Leisure Sports
Oversized Camp Chair, 300lb. Capacity Big Tall Quad Seat with Cup Holder, Cooler, Carry Bag, Camping
Mfr # 484793FWT
Zoro # G101776795
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23
- Height 39.5
- Weight 6.75
- Length 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisure Sports
- MFR # 484793FWT
- Zoro # G101776795
- UPC # 194189583611
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Width | 23 |
Height | 39.5 |
Length | 36 |
Details
Weight | 6.75 |
Description
Sit comfortably anywhere with the Oversized Camp Chair by Leisure Sports! This chair has a 300lb. weight capacity and a wide seat, so anybody can sit with ease and comfort. The quad chair features a cup holder on one arm and a cooler pouch on the other, so you can keep a cold beverage on hand. With a convenient carrying bag included, this collapsible chair is ultra-portable and travel-friendly. This versatile seat is perfect for tailgating, camping, fishing, beach trips, children's sporting events, backyard cookouts, bonfires, and more!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH SPRAYERS 1 gal. Contractor Sprayer, 50" Hose Length (190504)
- POLYMER PRODUCTS Polymer Products 3216-51630 Replacement Globe for String Lights - Orange (3216-51630)
- BLOEM TRAY TERRA CHARCOAL 20"" (STT20908)
- LOGO BRANDS Notre Dame Pinwheel Logo Junior Size Rubber Football (190-93JR-2)
- FLASH FURNITURE Black/Gray Adjustable Chaise Lounge with Arms, 2PK (2-JJ-LC323-BLK-GRY-GG)
- SUNCAST Elements Adirondack Glider with Storage and Two-Tone Dove Gray and Ice Cube collection (BMGL1020)
- FLASH FURNITURE 2 PK Navy Poly Resin Adirondack Rocking Chairs (JJ-C14705-WH-2-GG)
- PATIO MASTERRP FS Catan ALU Deep Chair (AGK10420H01)
- FROST KING Lawn Chair Clips (CL1)
- FLASH FURNITURE 2 Pack White Modern 2 Slat Back Adirondack Chairs (2-JJ-C14509-WH-GG)
- SUNCAST Elements Rocking Chair with Storage and Two-Tone Dove Gray and Ice Cube collection (BMRC1020)
- Leisure Sports Outdoor Chairs