Shop All Lanterns
Leisure Sports
LED Lantern Flashlight Combo, 3-in-1 Lightweight Lamp with Side Panel Light for Camping, (Orange)
Mfr # 302654TCW
Zoro # G301778315
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Width 3.25
- Height 8
- Weight 0.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leisure Sports
- MFR # 302654TCW
- Zoro # G301778315
- UPC # 194189583451
- Country of Origin China
- Category Lanterns
Dimensions
Length | 4 |
Width | 3.25 |
Height | 8 |
Details
Weight | 0.6 |
Description
Illuminate your world, your way with the versatile 3-in-1 LED Lantern Flashlight Combo from Leisure Sports. Offering three different lighting modes including a traditional lantern, a portable flashlight and side panel light option, this compact lamp provides the type of light you need, when you need it. This lightweight battery-operated lantern is the perfect choice for your outdoor needs like camping, hiking, backpacking, or fishing and is also great as an indoor light for reading and emergencies!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Lantern, Nylon, Yellow, 400lm (44321)
- SOUTHWIRE String Light, Screw In, Bulb Dependent (7538SW)
- ILC Replacement for Satco S2243 replacement light bulb lamp (S2243 SATCO)
- SOUTHWIRE Temporary Job Site Light, 2880 lm, Bk/Yl (411315)
- LEISURE SPORTS 2-in-1 Camping Lantern with Ceiling Fan, Portable Tent Light with 12 Bright LED, USB and Battery (159826JCR)
- LEISURE SPORTS 2-in-1 Portable Camping Lantern with Ceiling Fan, Weather Resistant with 18 LED (Blue) (555382RCE)
- LAVISH HOME Solar-Powered Lantern, Antique Bronze (72-LNTN-4)
- NEBO Powerful USB-C Rechargeable Collapsible 1000 Lumen Lantern (NEB-LTN-1003)
- LIFE+GEAR 4AAA Glow Lantern 200 Lumens PDQ (41-3879)
- WAKEMAN Camping Lantern with Fan - Weather-Resistant Camping Light with 18 LED Bulbs by Black (80-48453)
- BAREBONES LIVING Barebones Bronze Forest Lantern - Vintage, Rechargeable, Adjustable Brightness Dusty Yellow (LIV-160)
- Leisure Sports Lanterns