Shop All Lanterns
Leisure Sports
LED Lantern, Adjustable LED COB Outdoor Camping Lantern Flashlight, Dimmer Switch for Hiking (Black)
Mfr # 644274GQX
Zoro # G701778281
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Width 3
- Height 8
- Weight 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisure Sports
- MFR # 644274GQX
- Zoro # G701778281
- UPC # 194189640062
- Country of Origin China
- Category Lanterns
Dimensions
Length | 3.5 |
Width | 3 |
Height | 8 |
Details
Weight | 0.5 |
Description
Light up the night with the Leisure Sports LED Lantern With Dimmer Switch. With the option to dim the lantern, you can completely adjust the light to your needs outdoors and indoors! This portable lamp is also compact and light weight, yet powerful with 30 COB LED lights emitting a 220 lumen output, making it the perfect gear for camping, hiking, and traveling!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOFFATT PRODUCTS Moffatt Magnet Base Task Lamp, , 18" Flex Arm (95020)
- LITHONIA LIGHTING Floodlight, Housing Color Bronze, 56 W (ESXF2 ALO SWW2 KY DDB M2)
- DABMAR LIGHTING Dabmar Lighting DL-F21T5-64K 120V 21W Tube F21T5 Day Light for DF9401; White (DL-F21T5/64K)
- URREA Waterproof flashlight 550lm (LPA55)
- LEISURE SPORTS 2-in-1 Portable Camping Lantern with Ceiling Fan, Weather Resistant with 18 LED (Blue) (555382RCE)
- LEISURE SPORTS 2-in-1 Camping Lantern with Ceiling Fan, Portable Tent Light with 12 Bright LED, USB and Battery (159826JCR)
- BAREBONES LIVING Barebones Zippered Lantern Storage Bag (LIV-285)
- STREAMLIGHT Scene Light Industrial Lantern, LED, Yellow (45670)
- KOEHLER BRIGHTSTAR Lantern, LED, Black (07611)
- NEBO Powerful 500 Lumen Lantern and Power Bank (NEB-LTN-1000)
- COLEMAN NorthStar® Propane Lantern - 1500 Lumens - Green (2000038028)
- Leisure Sports Lanterns